Shop All Carbide Burs
Widia
Carbide Bur, Included Angle, 3/8, dbl Cut
Mfr # M41467
Zoro # G0909702
product price: $41.35
/ea
$41.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Double Cut
- Shape Included Angle
- Cutter Dia. 3/8"
- Length of Cut 1 15/16 in
- Trade Number SL-3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # M41467
- Zoro # G0909702
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 3/8" |
Length of Cut | 1 15/16 in |
Overall Length | 2 15/16 in |
Shank Size | 1/4" |
Shank Dia. | 1/4 in |
Head Length | 1 1/16 in |
Head Dia. | 3/8 in |
Details
Cutting Edge Type | Double Cut |
Shape | Included Angle |
Trade Number | SL-3 |
Angle | 14 Degree |
Shank Material | Hardened Steel |
Application | For Steel, Stainless Steel, High-Temp Alloys And Cast Iron |
Item | Carbide Bur |
Max. RPM | 66,000 |
Included Angle | 14 Degrees |
Cut Type | Double |
End Type | Radius |
Head Shape | Cone |
Description
Carbide Bur, End Type Radius, Cut Type Double, Shank Dia. 1/4 in, Head Dia. 3/8 in, Head Length 1 1/16 in, Included Angle 14 Degrees , Overall Length 2 15/16 in, Trade Number SL-3, Head Shape Cone, System of Measurement Inch, Shank Material Hardened Steel
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR PADS AND ABRASIVES Aftermarket 5 Inch Dia 8 Vacuum Holes Hook & Loop Sanding Pad Replaces Dewalt N329079 & DWE6420 Pad (RSP54)
- CGW ABRASIVES Flap Whl, 6x2x1, Unmounted, FW, 120G (41069)
- PFERD 1-3/16" x 1/4" Mounted Flap Wheel - 1/4" Shank - Aluminum Oxide - 80 Grit (45008)
- MAKITA Locator, For FS2500 (450967-6)
- WIDIA Carbide Bur, Cylindrical Shape (M40224)
- WIDIA Carbide Bur, Cylindrical-Ball Nose, 5/8 (M41301)
- WIDIA Carbide Bur, Round Nose Tree, 1/4, dbl Cut (M41383)
- WIDIA Carbide Bur, Ball Shape (M41343)
- WIDIA Carbide Bur, Egg, 1/4 Cut Dia, dbl Cut (M41362)
- WIDIA Carbide Bur, Cylindrical End Cut Shape (M41255)
- SEGOMO TOOLS 10 Piece Carbide Burr Set (CB010)
- Widia Carbide Burs