Shop All Carbide Burs
Widia
Carbide Bur, Flame Shape
Mfr # M41448
Zoro # G3067902
product price: $22.85
/ea
$22.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutting Edge Type Double Cut
- Shape Flame
- Cutter Dia. 5/16"
- Length of Cut 3/4 in
- Trade Number SH-02
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # M41448
- Zoro # G3067902
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 5/16" |
Length of Cut | 3/4 in |
Overall Length | 2 1/2 in |
Shank Size | 1/4" |
Shank Dia. | 1/4 in |
Head Length | 3/4 in |
Head Dia. | 5/16 in |
Details
Cutting Edge Type | Double Cut |
Shape | Flame |
Trade Number | SH-02 |
Application | Metalworking, Deburring |
Item | Carbide Bur |
Max. RPM | 68,000 |
Shank Material | Steel |
Type | Carbide |
Cut Type | Double |
Head Shape | Flame |
End Type | Pointed |
Description
Carbide Bur, End Type Pointed, Cut Type Double, Shank Dia. 1/4 in, Head Dia. 5/16 in, Head Length 3/4 in, Included Angle Not Applicable, Overall Length 2 1/2 in, Trade Number SH-02, Head Shape Flame, System of Measurement Inch, Shank Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES SAND DISC FIBER 5"" 50G (07660701909)
- VSM Abrasive Belt, 180 Grit, AO, 43 x 75", PK5, Coated, 43" W, 75" L, 180 Grit, Very Fine, Aluminum Oxide (83237)
- HYDE WIRE BRUSH SS 8.75""L (46833)
- MERIT Quick Change Disc, 2In, 40G, Nylon (08834167825)
- WIDIA Carbide Bur, Pointed Cone Shape (M40497)
- WIDIA Carbide Bur, Round Nose Tree, 3/8, dbl Cut (M41385)
- WIDIA Carbide Bur, Cylindrical Shape (M41210)
- WIDIA Carbide Bur, Cylindrical Shape (M41224)
- WIDIA Carbide Bur, Cylindrical, 5/16 (M41213)
- WIDIA Carbide Bur, Pointed Cone, 1/8, dbl Cut (M41485)
- PFERD Carbide Bur - 14° Taper, SGL Cut - 1/2" x 1-1/8" x 1/4" Shank - SL-4 (25161)
- Widia Carbide Burs