Shop All Carbide Burs
Widia
Carbide Bur, Flame Shape
Mfr # M41447
Zoro # G7681322
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Double Cut
- Shape Flame
- Cutter Dia. 3/16"
- Length of Cut 3/8 in
- Trade Number SH-53
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # M41447
- Zoro # G7681322
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 3/16" |
Length of Cut | 3/8 in |
Overall Length | 1 1/2 in |
Shank Size | 1/8" |
Head Length | 3/8 in |
Details
Cutting Edge Type | Double Cut |
Shape | Flame |
Trade Number | SH-53 |
Item | Carbide Bur |
Max. RPM | 80,000 |
Shank Material | Carbide |
Application | Metalworking, Deburring |
Type | Carbide |
Head Shape | Flame |
Description
Carbide Bur, Head Length 3/8 in, Included Angle Not Applicable, Overall Length 1 1/2 in, Trade Number SH-53, Head Shape Flame, Shank Material Carbide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Paper Disc Roll, 120 Grit, Silicon Carbide (7000119243)
- MERIT Fiber Disc, 5x7/8, 36G, PK25 (66623355598)
- ECONOLINE Nozzle Holder (410461)
- NORTON ABRASIVES CutOff Wheel, Blue Fire, 16"x5/32"x1" (66252843255)
- WIDIA Carbide Bur, Ball, 3/8 Cut Dia, dbl Cut (M41334)
- WIDIA Carbide Bur, Ball, 1/4 In (M40330)
- WIDIA Carbide Bur, Cylindrical, 1/4, dbl End Cut (M41253)
- WIDIA Carbide Bur, Egg, 1/8 Cut Dia, dbl Cut (M41360)
- WIDIA Carbide Bur, Round Nose Tree, 1/4, dbl Cut (M41383)
- WIDIA Carbide Bur, Pointed Cone, 1/8, dbl Cut (M41486)
- PFERD Carbide Bur - Ball Shape, DBL Cut - 1/8" x 3/32" x 1/8" Shank - SD-42 (23242)
- Widia Carbide Burs