Shop All Carbide Burs
Widia
Carbide Bur, Flame, 1/8 Cut Dia, dbl Cut
Mfr # M41446
Zoro # G0884073
original price:
$10.79
10% off
new price: $9.69
/ea
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Double Cut
- Shape Flame
- Cutter Dia. 1/8"
- Length of Cut 1/4 in
- Trade Number SH-41
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # M41446
- Zoro # G0884073
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 1/8" |
Length of Cut | 1/4 in |
Overall Length | 1 1/2 in |
Shank Size | 1/8" |
Shank Dia. | 1/8 in |
Head Length | 1/4 in |
Head Dia. | 1/8 in |
Details
Cutting Edge Type | Double Cut |
Shape | Flame |
Trade Number | SH-41 |
Item | Carbide Bur |
Application | For Steel, Stainless Steel, High-Temp Alloys And Cast Iron |
Shank Material | Solid Carbide |
Max. RPM | 90,000 |
End Type | Pointed |
Head Shape | Flame |
Cut Type | Double |
Description
Carbide Bur, End Type Pointed, Cut Type Double, Shank Dia. 1/8 in, Head Dia. 1/8 in, Head Length 1/4 in, Included Angle Not Applicable, Overall Length 1 1/2 in, Trade Number SH-41, Head Shape Flame, System of Measurement Inch, Shank Material Solid Carbide
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRKA Grip Dsc, Multi-Hole, 6D, Hook-and-Loop, 6D (916GV48)
- 3M Qk Chang Dsc BU Pad, 3" Dia, TS (7000119310)
- NORTON ABRASIVES Grinding Wheel, T1, 8x1/2x1-1/4, AO, 60G, PK5 (66253043727)
- WEILER CW, 3" x 0.035" x 3/8", A60T, Type 1 (57001)
- WIDIA Carbide Bur, Egg, 1/2 Cut Dia, dbl Cut (M41365)
- WIDIA Carbide Bur Sets, 1/8, 9 Pcs (M40591)
- WIDIA Carbide Bur, Ball, 1/2 Cut Dia, dbl Cut (M41337)
- WIDIA Carbide Router, Diamond Cut, 3/8 In (M34841)
- WIDIA Carbide Bur, Cylindrical Ball, 1/4, dbl Cut (M41292)
- WIDIA Carbide Bur Alum Cut, End Cut, 1/4 (M40527)
- DRILL AMERICA 1/8"x1/2" Tree Radius End Carbide Burr 1/4 Shank (DULSF11)
- Widia Carbide Burs