Shop All Carbide Burs
Widia
Carbide Bur, Egg, 3/8 Cut Dia, dbl Cut
Mfr # M41364
Zoro # G2508791
original price:
$34.89
10% off
new price: $31.39
/ea
$31.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Double Cut
- Shape Egg
- Cutter Dia. 3/8"
- Length of Cut 5/8 in
- Trade Number SE-3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # M41364
- Zoro # G2508791
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 3/8" |
Length of Cut | 5/8 in |
Overall Length | 2 3/8 in |
Shank Size | 1/4" |
Shank Dia. | 1/4 in |
Head Dia. | 3/8 in |
Head Length | 5/8 in |
Details
Cutting Edge Type | Double Cut |
Shape | Egg |
Trade Number | SE-3 |
Application | For Steel, Stainless Steel, High-Temp Alloys And Cast Iron |
Item | Carbide Bur |
Max. RPM | 66,000 |
Shank Material | Hardened Steel |
Head Shape | Oval |
Cut Type | Double |
End Type | Radius |
Description
Carbide Bur, End Type Radius, Cut Type Double, Shank Dia. 1/4 in, Head Dia. 3/8 in, Head Length 5/8 in, Included Angle Not Applicable, Overall Length 2 3/8 in, Trade Number SE-3, Head Shape Oval, System of Measurement Inch, Shank Material Hardened Steel
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Sander Abrasives (DWE7802)
- ZORO SELECT Carbide Bur, Cylindrical Flat End, 3/8 (19D793)
- CLESCO PM-348-2-6 Straight Head Spin-On Mandrel for Threaded Eyelet (PM-348-2-6)
- ZORO SELECT Wire Wheel Brush, 0.009" dia. Wire (66254443004)
- WIDIA Carbide Bur, Egg, 1/8 Cut Dia, dbl Cut (M41360)
- WIDIA Carbide Bur, Pointed Nose Tree Shape (M41431)
- WIDIA Carbide Bur, Cylindrical Shape (M40553)
- WIDIA Carbide Bur, Cylindrical Ball Nose Shape (M41297)
- WIDIA Carbide Burr, 82 Deg, 1/2 In (M40640)
- WIDIA Carbide Bur, Round Nose Tree, 3/8, dbl Cut (M41385)
- DRILL AMERICA 1/2"x1" Cylindrical Carbide Burr 1/4" Shank - Aluminum (DULSA5NF)
- Widia Carbide Burs