Shop All Carbide Burs
Widia
Carbide Bur, Egg, 3/16 In
Mfr # M41361
Zoro # G0404704
original price:
$24.32
10% off
new price: $21.69
/ea
$21.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutting Edge Type Double Cut
- Shape Egg
- Cutter Dia. 3/16"
- Length of Cut 9/32 in
- Trade Number SE-53
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # M41361
- Zoro # G0404704
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 3/16" |
Length of Cut | 9/32 in |
Overall Length | 1 1/2 in |
Shank Size | 1/8" |
Shank Dia. | 1/8 in |
Head Dia. | 3/16 in |
Head Length | 9/32 in |
Details
Cutting Edge Type | Double Cut |
Shape | Egg |
Trade Number | SE-53 |
Shank Material | Carbide |
Type | Carbide |
Application | Metal Deburring |
Max. RPM | 80,000 |
Item | Carbide Bur |
End Type | Radius |
Cut Type | Double |
Head Shape | Oval |
Description
Carbide Bur, End Type Radius, Cut Type Double, Shank Dia. 1/8 in, Head Dia. 3/16 in, Head Length 9/32 in, Included Angle Not Applicable, Overall Length 1 1/2 in, Trade Number SE-53, Head Shape Oval, System of Measurement Inch, Shank Material Carbide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES PSA Sanding Disc Roll, 6 In, P120GSC (66254487447)
- 3M 2" x 4" Synthetic Steel Wool Rectangular Pad # 0000 Super Fine, PK 6 (10119)
- FORNEY Wire Wheel, Crimped, 2-1/2 in x .012 in x 1/4 in Hex Shank (72733)
- NORTON ABRASIVES Qk Change Disc, ZircAlO, 2in, 80G, TR, PK25 (66261121049)
- WIDIA Carbide Bur Alum Cut, End Cut, 1/4 (M40527)
- WIDIA Carbide Bur, Ball, 1/8 Cut Dia, dbl Cut (M41324)
- WIDIA Carbide Bur, Cylindrical Ball Nose Shape (M41294)
- WIDIA Carbide Bur, Pointed Cone, 1/8, dbl Cut (M41485)
- WIDIA Carbide Burr, 90 Deg, 1/4 In (M40635)
- WIDIA Carbide Bur, Cylindrical End Cut Shape (M41255)
- COBRA CARBIDE Carbide Burr, Double Cut Shape L Included Angle 14° Reg. Lgth, SL-5, 5/8 (11291)
- Widia Carbide Burs