Shop All Carbide Burs
Widia
Carbide Bur, Egg, 1/8 Cut Dia, dbl Cut
Mfr # M41360
Zoro # G1002267
original price:
$8.95
19% off
new price: $7.19
/ea
$7.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutting Edge Type Double Cut
- Shape Egg
- Cutter Dia. 1/8"
- Length of Cut 7/32 in
- Trade Number SE-41
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # M41360
- Zoro # G1002267
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 1/8" |
Length of Cut | 7/32 in |
Overall Length | 1 1/2 in |
Shank Size | 1/8" |
Shank Dia. | 1/8 in |
Head Length | 7/32 in |
Head Dia. | 1/8 in |
Details
Cutting Edge Type | Double Cut |
Shape | Egg |
Trade Number | SE-41 |
Item | Carbide Bur |
Shank Material | Solid Carbide |
Max. RPM | 90,000 |
Application | For Steel, Stainless Steel, High-Temp Alloys And Cast Iron |
End Type | Radius |
Head Shape | Oval |
Cut Type | Double |
Description
Carbide Bur, End Type Radius, Cut Type Double, Shank Dia. 1/8 in, Head Dia. 1/8 in, Head Length 7/32 in, Included Angle Not Applicable, Overall Length 1 1/2 in, Trade Number SE-41, Head Shape Oval, System of Measurement Inch, Shank Material Solid Carbide
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 4 1/2 in Dia, 0.5 in Thick, 7/8 in Arbor Hole Size (66254429268)
- SUPERIOR ABRASIVES Satin Disc Wheel, A/O Fine, 3x1x1/4 (A019861)
- OSG Carbide Bur, SA-5F Trade, 12mm Cutter dia. (801-5001-60-EC)
- PFERD 5" x 4" x 5/8-11 POLINOX® Finishing Drum - Interleafed, PNZ Type - Coarse (A 60) (46789)
- WIDIA Carbide Bur, Cylindrical Ball Nose Shape (M41303)
- WIDIA Carbide Bur Alum Cut, End Cut, 1/4 (M40527)
- WIDIA Carbide Bur, Ball Shape (M40338)
- WIDIA Carbide Bur, Ball, 3/4 In (M41340)
- WIDIA Carbide Bur, Cylindrical End Cut Shape (M41255)
- WIDIA Carbide Bur, Round Nose Tree Shape (M41396)
- MASTERCUT TOOL 16902 3/8x5/8x1/4x2-33/64 28° Included Pointed Cone Alumacut (SM-4FM)
- Widia Carbide Burs