Shop All Carbide Burs
Widia
Carbide Bur, Egg, 1/4 Cut Dia, dbl Cut
Mfr # M41363
Zoro # G2930225
original price:
$18.79
9% off
new price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Double Cut
- Shape Egg
- Cutter Dia. 1/4"
- Length of Cut 3/8 in
- Trade Number SE-1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # M41363
- Zoro # G2930225
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 1/4" |
Length of Cut | 3/8 in |
Overall Length | 2 in |
Shank Size | 1/4" |
Shank Dia. | 1/4 in |
Head Dia. | 1/4 in |
Head Length | 3/8 in |
Details
Cutting Edge Type | Double Cut |
Shape | Egg |
Trade Number | SE-1 |
Application | For Steel, Stainless Steel, High-Temp Alloys And Cast Iron |
Shank Material | Hardened Steel |
Item | Carbide Bur |
Max. RPM | 70,000 |
End Type | Radius |
Head Shape | Oval |
Cut Type | Double |
Description
Carbide Bur, End Type Radius, Cut Type Double, Shank Dia. 1/4 in, Head Dia. 1/4 in, Head Length 3/8 in, Included Angle Not Applicable, Overall Length 2 in, Trade Number SE-1, Head Shape Oval, System of Measurement Inch, Shank Material Hardened Steel
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE Carbide Bur, 1846 SB-11 CLE-SB Cylindrical Bur w/ End Cut Standard Cut 1/8"x1/4" Hardened Steel Shnk (C17625)
- 3M Paper Disc Roll, 5 in. Dia, Aluminum Oxide (7000028126)
- CONTINENTAL ABRASIVES 4-1/2" Vulcanized Fiber Resin Fiber Disc Ceramic 80 Grit (RFD-45C080)
- SCOTCH-BRITE Radial Bristle Disc, 6" dia., Arbor Hole (7000144604)
- WIDIA Carbide Bur, Ball, 3/16 In (M40329)
- WIDIA Carbide Bur, Flame, 1/8 Cut Dia, SGL Cut (M40446)
- WIDIA Carbide Bur, Round Nose Tree, 5/8, dbl Cut (M41391)
- WIDIA Carbide Bur, Cylindrical Ball Nose Shape (M41303)
- WIDIA Carbide Bur, Cylindrical Ball, 1/4, SGL Cut (M40293)
- WIDIA Carbide Bur, Ball, 1/8 In (M40327)
- WESTWARD Carbide Bur Set, Single Cut, 1/4 In, 5 Pcs (2LYT2)
- Widia Carbide Burs