Shop All Carbide Burs
Widia
Carbide Bur, Cylindrical Shape
Mfr # M41224
Zoro # G2957558
product price: $8.65
/ea
$8.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Double Cut
- Shape Cylindrical
- Cutter Dia. 3.00mm
- Length of Cut 14.30 mm
- Trade Number SA-43M
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # M41224
- Zoro # G2957558
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 3.00mm |
Length of Cut | 14.30 mm |
Overall Length | 38 3/32 mm |
Shank Size | 3.00mm |
Head Length | 14 19/64 mm |
Details
Cutting Edge Type | Double Cut |
Shape | Cylindrical |
Trade Number | SA-43M |
Max. RPM | 90,000 |
Shank Material | Carbide |
Application | Metalworking, Deburring |
Item | Carbide Bur |
Type | Carbide |
Head Shape | Cylinder |
Description
Carbide Bur, Head Length 14 19/64 mm, Included Angle Not Applicable, Overall Length 38 3/32 mm, Trade Number SA-43M, Head Shape Cylinder, Shank Material Carbide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METABO Backing Pad, 4-1/5" dia., 5/8"-11 (623283000)
- 3M Paper Disc Roll, 5in.dia., P120, PK250 (7100010692)
- NORTON ABRASIVES Knife Blade Sharp File, Orange, Fine (61463686770)
- NORTON ABRASIVES Quick Change Disc, AlO, 1-1/2, 36G, TR, PK100 (66261121009)
- WIDIA Carbide Bur, Cylindrical Ball Nose Shape (M41308)
- WIDIA Carbide Bur, Included Angle, 3/8, dbl Cut (M41467)
- WIDIA Carbide Bur Alum Cut, End Cut, 1/2 (M40529)
- WIDIA Carbide Bur, Ball, 3/16 In (M40329)
- WIDIA Carbide Bur, Pointed Tree, 1/8 In (M41417)
- WIDIA Carbide Bur, Cylindrical-End Cut, 5/8 (M41259)
- PFERD Carbide Bur - Ball Shape, SGL Cut - 3/8" x 5/16" x 1/4" Shank - SD-3 (24561)
- Widia Carbide Burs