Shop All Carbide Burs
Widia
Carbide Bur, Cylindrical Shape
Mfr # M41210
Zoro # G2957801
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Double Cut
- Shape Cylindrical
- Cutter Dia. 1/4"
- Length of Cut 1/2 in
- Trade Number SA-51
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # M41210
- Zoro # G2957801
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 1/4" |
Length of Cut | 1/2 in |
Overall Length | 1 3/4 in |
Shank Size | 1/8" |
Shank Dia. | 1/8 in |
Head Length | 1/2 in |
Head Dia. | 1/4 in |
Details
Cutting Edge Type | Double Cut |
Shape | Cylindrical |
Trade Number | SA-51 |
Application | Metalworking, Deburring |
Max. RPM | 70,000 |
Shank Material | Steel |
Type | Carbide |
Item | Carbide Bur |
Head Shape | Cylinder |
Cut Type | Double |
End Type | Flat |
Description
Carbide Bur, End Type Flat, Cut Type Double, Shank Dia. 1/8 in, Head Dia. 1/4 in, Head Length 1/2 in, Included Angle Not Applicable, Overall Length 1 3/4 in, Trade Number SA-51, Head Shape Cylinder, System of Measurement Inch, Shank Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAINT-GOBAIN ABRASIVES Norton 66261183810 Paper PSA Disc Roll 5" Dia. P180 Grit Aluminum Oxide 100 Disc Per Roll (66261183810)
- ZORO SELECT Blast Media, Soda, 60/200 Grit (SOBMXL-50)
- MAKITA Grinding Wheel, Hubbed, 36 Grit, 6", PK25 (A-96001-25)
- NORTON ABRASIVES Grinding Cone w/Square Tip, 1-1/2 in, PK10 (66253349753)
- WIDIA Carbide Bur, Pointed Tree, 1/4, dbl Cut (M41420)
- WIDIA Carbide Bur, Cylindrical, 3/16 (M41208)
- WIDIA Carbide Bur, Flame, 1/8 Cut Dia, SGL Cut (M40446)
- WIDIA Carbide Bur, Included Angle Shape (M40463)
- WIDIA Carbide Bur, Round Nose Tree, 1/2, dbl Cut (M41389)
- WIDIA Carbide Bur, Pointed Nose Tree Shape (M41419)
- ZORO SELECT Carbide Bur, Round Nose Tree, 1/2 (19D726)
- Widia Carbide Burs