Shop All Carbide Burs
Widia
Carbide Bur, Cylindrical Shape
Mfr # M40553
Zoro # G7681882
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Single Cut
- Shape Cylindrical
- Cutter Dia. 12.70mm
- Length of Cut 25.40 mm
- Trade Number SA-05M
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # M40553
- Zoro # G7681882
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 12.70mm |
Length of Cut | 25.40 mm |
Overall Length | 69 29/32 mm |
Shank Size | 6.00mm |
Head Length | 25 13/32 mm |
Details
Cutting Edge Type | Single Cut |
Shape | Cylindrical |
Trade Number | SA-05M |
Item | Carbide Bur |
Type | Carbide |
Application | Deburring Non-Ferrous Materials and Plastics |
Shank Material | Steel |
Max. RPM | 50,000 |
Description
Carbide Bur, Head Length 25 13/32 mm, Included Angle Not Applicable, Overall Length 69 29/32 mm, Trade Number SA-05M, Shank Material Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PASCO Sanding Disc 5-in W x 5-in L 120-Grit 8-Hole Hook and Loop 100-Pack (P6.23-05120V8)
- ZORO SELECT Disc Backup Pad, 3" dia., 20,000 Max. RPM (08834164949)
- SCOTCH-BRITE Surface Conditioning Disc, 7 in. (61500292646)
- WEILER Single Spiral Tube Brush, Power, 0.25"dia. (91011)
- WIDIA Carbide Bur, Egg, 1/8 Cut Dia, dbl Cut (M41360)
- WIDIA Carbide Bur, Cylindrical Shape (M40224)
- WIDIA Carbide Bur, Ball, 1/8 Cut Dia, dbl Cut (M41324)
- WIDIA Carbide Bur, Pointed Tree, 1/8 In (M41417)
- WIDIA Carbide Bur Sets, 1/8, 9 Pcs (M40591)
- WIDIA Carbide Bur, Flame, 1/8 Cut Dia, dbl Cut (M41446)
- DRILL AMERICA 1/8"x9/16" Cylindrical Carbide Burr 1/8" Shank (DULSC42)
- Widia Carbide Burs