Shop All Carbide Burs
Widia
Carbide Bur, Cylindrical Shape
Mfr # M40224
Zoro # G2957932
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Single Cut
- Shape Cylindrical
- Cutter Dia. 3.00mm
- Length of Cut 14.30 mm
- Trade Number SA-43M
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # M40224
- Zoro # G2957932
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 3.00mm |
Length of Cut | 14.30 mm |
Overall Length | 38 3/32 mm |
Shank Size | 3.00mm |
Shank Dia. | 3 mm |
Head Dia. | 3 mm |
Head Length | 14 19/64 mm |
Details
Cutting Edge Type | Single Cut |
Shape | Cylindrical |
Trade Number | SA-43M |
Shank Material | Carbide |
Type | Carbide |
Item | Carbide Bur |
Max. RPM | 90,000 |
Application | Metalworking, Deburring |
Cut Type | Single |
Head Shape | Cylinder |
Description
Carbide Bur, Cut Type Single, Shank Dia. 3 mm, Head Dia. 3 mm, Head Length 14 19/64 mm, Included Angle Not Applicable, Overall Length 38 3/32 mm, Trade Number SA-43M, Head Shape Cylinder, Shank Material Carbide
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-HONE TOOL 07584 FLEX-HONE for Firearms For a 9mm Pistol Chamber in 400 Grit Silicon Carbide (07584)
- SCOTCH-BRITE Convolute Wheel, Deburring, LD-WL, 12" dia. (7000046054)
- H & H INDUSTRIAL PRODUCTS FEB10 Tatung Grinding Wheel Adapter (2420-0410)
- PEARL Redline Max A.O. DC Grinding Wheel 4-1/2 x 1/4 x 5/8 A/WA30S T-27 Pipeline (DCRED45P)
- WIDIA Carbide Bur Alum Cut, End Cut, 1/2 (M40529)
- WIDIA Carbide Bur, Ball, 1/4 Cut Dia, SGL Cut (M40331)
- WIDIA Carbide Bur, Round Nose Tree, 1/8, dbl Cut (M41380)
- WIDIA Carbide Bur, Pointed Tree, 1/8 In (M41414)
- WIDIA Carbide Bur, Cylindrical, 1/4, dbl Cut (M41209)
- WIDIA Carbide Bur, Pointed Cone, 1/4, dbl Cut (M41491)
- DRILL AMERICA 3/8"x5/8" Cone Pointed End Carbide Burr 1/4" Shank (DULSM4)
- Widia Carbide Burs