Shop All Carbide Burs
Widia
Carbide Bur, Cylindrical End Cut Shape
Mfr # M41255
Zoro # G2958057
product price: $21.35
/ea
$21.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Double Cut
- Shape Cylindrical End Cut
- Cutter Dia. 5/16"
- Length of Cut 3/4 in
- Trade Number SB-02
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # M41255
- Zoro # G2958057
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 5/16" |
Length of Cut | 3/4 in |
Overall Length | 2 1/2 in |
Shank Size | 1/4" |
Shank Dia. | 1/4 in |
Head Length | 3/4 in |
Head Dia. | 5/16 in |
Details
Cutting Edge Type | Double Cut |
Shape | Cylindrical End Cut |
Trade Number | SB-02 |
Application | Metalworking, Deburring |
Max. RPM | 68,000 |
Type | Carbide |
Shank Material | Steel |
Item | Carbide Bur |
End Type | Cut |
Head Shape | Cylinder |
Cut Type | Double |
Description
Carbide Bur, End Type Cut, Cut Type Double, Shank Dia. 1/4 in, Head Dia. 5/16 in, Head Length 3/4 in, Included Angle Not Applicable, Overall Length 2 1/2 in, Trade Number SB-02, Head Shape Cylinder, System of Measurement Inch, Shank Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SGSPRO Carbide Bur, 1/2" dia., 1/4" Shank, SM5 (15603)
- NORTON ABRASIVES CutOff Wheel, A60-OBNA2, 4"x.040"x3/8" (66243529516)
- REX CUT T1 Deburring Wheel, 3"x1/8"x3/8", 12095rpm (132803)
- WEILER 4" Double Row Knot Wire Cup Brush .020" Steel Fill 5/8"-11 UNC Nut (12766)
- WIDIA Carbide Bur, Pointed Cone, 1/8, dbl Cut (M41486)
- WIDIA Carbide Bur, Cylindrical, 1/4, dbl Cut (M41209)
- WIDIA Carbide Bur, Cylindrical Shape (M40553)
- WIDIA Carbide Bur, Round Nose Tree, 1/4, dbl Cut (M41383)
- WIDIA Carbide Bur, Ball, 1/2 Cut Dia, dbl Cut (M41337)
- WIDIA Carbide Bur, Pointed Cone, 3/8, dbl Cut (M41493)
- MASTERCUT TOOL M11101 6.3x12.7x3x51 Pointed Tree Singlecut (SG-51MMSC)
- Widia Carbide Burs