Shop All Carbide Burs
Widia
Carbide Bur, Cylindrical End Cut Shape
Mfr # M41252
Zoro # G2957880
product price: $12.75
/ea
$12.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutting Edge Type Double Cut
- Shape Cylindrical End Cut
- Cutter Dia. 1/4"
- Length of Cut 3/16 in
- Trade Number SB-51
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # M41252
- Zoro # G2957880
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 1/4" |
Length of Cut | 3/16 in |
Overall Length | 1 7/16 in |
Shank Size | 1/8" |
Shank Dia. | 1/8 in |
Head Length | 3/16 in |
Head Dia. | 1/4 in |
Details
Cutting Edge Type | Double Cut |
Shape | Cylindrical End Cut |
Trade Number | SB-51 |
Max. RPM | 70,000 |
Shank Material | Carbide |
Application | Metalworking, Deburring |
Type | Carbide |
Item | Carbide Bur |
Cut Type | Double |
End Type | Cut |
Head Shape | Cylinder |
Description
Carbide Bur, End Type Cut, Cut Type Double, Shank Dia. 1/8 in, Head Dia. 1/4 in, Head Length 3/16 in, Included Angle Not Applicable, Overall Length 1 7/16 in, Trade Number SB-51, Head Shape Cylinder, System of Measurement Inch, Shank Material Carbide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Cloth Sheet, 11" L x 9" W, P120 Grit, PK50 (7000000358)
- PFERD COMBICLICK® Fiber Disc, 5" Dia. - Aluminum Oxide A-COOL, 220 Grit (40317)
- WALTER SURFACE TECHNOLOGIES Mtd Spherical Brush Crimped 1-1/2x1-1/2" (13C215)
- NORTON ABRASIVES Fiber Disc, 4-1/2" dia., Coated Abrasive (69957370193)
- WIDIA Carbide Bur, Flame Shape (M41448)
- WIDIA Carbide Bur, Cylindrical, 1/16 (M41200)
- WIDIA Carbide Bur, Pointed Tree, 1/8 In (M41417)
- WIDIA Carbide Burr, 90 Deg, 1/2 In (M40641)
- WIDIA Carbide Bur, Flame, 1/8 Cut Dia, SGL Cut (M40446)
- WIDIA Carbide Bur, Ball Shape (M41344)
- OSG Carbide Bur, Cylindrical Ball Nose, 1/4 in (815-0002)
- Widia Carbide Burs