Shop All Carbide Burs
Widia
Carbide Bur, Cylindrical-End Cut, 5/8
Mfr # M41259
Zoro # G3159362
product price: $44.19
/ea
$44.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Double Cut
- Shape Cylindrical End Cut
- Cutter Dia. 5/8"
- Length of Cut 1 in
- Trade Number SB-6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # M41259
- Zoro # G3159362
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 5/8" |
Length of Cut | 1 in |
Overall Length | 2 3/4 in |
Shank Size | 1/4" |
Shank Dia. | 1/4 in |
Head Length | 1 in |
Head Dia. | 5/8 in |
Details
Cutting Edge Type | Double Cut |
Shape | Cylindrical End Cut |
Trade Number | SB-6 |
Application | Metal Deburring |
Type | Carbide |
Shank Material | Steel |
Max. RPM | 40,000 |
Item | Carbide Bur |
Head Shape | Cylinder |
End Type | Cut |
Cut Type | Double |
Description
Carbide Bur, End Type Cut, Cut Type Double, Shank Dia. 1/4 in, Head Dia. 5/8 in, Head Length 1 in, Included Angle Not Applicable, Overall Length 2 3/4 in, Trade Number SB-6, Head Shape Cylinder, System of Measurement Inch, Shank Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Fiber Disc, 4 1/2 in Dia, 7/8in Arbor (FDX2745080)
- KODIAK CUTTING TOOLS 10 Piece Carbide Bur Set 1/4 Inch Shanks with Wooden Stand (56310006)
- MERIT Quick Change Disc, AlO, 3in, 240G, TS, PK50 (69957399659)
- WEILER 4-1/2" x 1/4" TIGER ALUMINUM Type 27 Grinding Wheel ALU24R 7/8 A.H. (58225)
- WIDIA Carbide Bur, Ball, 1/8 Cut Dia, dbl Cut (M41324)
- WIDIA Carbide Bur, Round Nose Tree, 1/2, dbl Cut (M41389)
- WIDIA Carbide Bur Sets, 1/2, 8 Pcs (M40594)
- WIDIA Carbide Router, Diamond Cut, 1/2 In (M34842)
- WIDIA Carbide Bur Alum Cut, End Cut, 1/4 (M40527)
- WIDIA Carbide Bur, Pointed Cone, 1/4, dbl Cut (M41491)
- DYNABRADE Carbide Bur, 1/8"dia., SA-43, D/Ccyl (93339)
- Widia Carbide Burs