Shop All Carbide Burs
Widia
Carbide Bur, Cylindrical Ball Nose Shape
Mfr # M41304
Zoro # G3067893
product price: $8.75
/ea
$8.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Double Cut
- Shape Cylindrical Ball Nose
- Cutter Dia. 3.00mm
- Length of Cut 14.30 mm
- Trade Number SC-42M
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # M41304
- Zoro # G3067893
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 3.00mm |
Length of Cut | 14.30 mm |
Overall Length | 38 3/32 mm |
Shank Size | 3.00mm |
Head Length | 14 19/64 mm |
Details
Cutting Edge Type | Double Cut |
Shape | Cylindrical Ball Nose |
Trade Number | SC-42M |
Shank Material | Carbide |
Max. RPM | 90,000 |
Type | Carbide |
Application | Metalworking, Deburring |
Item | Carbide Bur |
End Type | Radius |
Head Shape | Cylinder |
Description
Carbide Bur, End Type Radius, Head Length 14 19/64 mm, Included Angle Not Applicable, Overall Length 38 3/32 mm, Trade Number SC-42M, Head Shape Cylinder, Shank Material Carbide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES Sanding Belt, Coated, 3 1/2 in W, 15 1/2 in L, 120 Grit, Fine, Ceramic, Predator, Yellow (71-035015508)
- NORTON ABRASIVES Flap Disc, 4 1/2 In x 36 Grit, 7/8 (66254461155)
- CENTURY DRILL & TOOL Metal Grinding Wheel, 4-1/2x1/8in, Type 27, Arbor Hole Size: 5/8"-11 (75546)
- UNITED ABRASIVES/SAIT Depressed Center Cut-Off Wheel, Type 27, 6" Dia, .045" Thick, 7/8" Arbor Hole Size, Aluminum Oxide (22360)
- WIDIA Carbide Bur, Cylindrical Ball, 3/32, dbl (M41284)
- WIDIA Carbide Bur, Round Nose Tree, 1/2, dbl Cut (M41389)
- WIDIA Carbide Bur, Ball, 3/16 In (M40329)
- WIDIA Carbide Bur, Rnd Nose, 1/2 In (M41388)
- WIDIA Carbide Bur, Ball, 1/4 Cut Dia, SGL Cut (M40331)
- WIDIA Carbide Bur, Round Nose Tree, 5/8, dbl Cut (M41391)
- SGSPRO Carbide Bur, Taper, 1/8in., Double Cut (15403)
- Widia Carbide Burs