Shop All Carbide Burs
Widia
Carbide Bur, Cylindrical Ball Nose Shape
Mfr # M41303
Zoro # G2958072
product price: $8.75
/ea
$8.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Double Cut
- Shape Cylindrical Ball Nose
- Cutter Dia. 7/64"
- Length of Cut 11.10 mm
- Trade Number SC-41M
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # M41303
- Zoro # G2958072
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 7/64" |
Length of Cut | 11.10 mm |
Overall Length | 38 3/32 mm |
Shank Size | 3.00mm |
Head Length | 11 3/32 mm |
Details
Cutting Edge Type | Double Cut |
Shape | Cylindrical Ball Nose |
Trade Number | SC-41M |
Shank Material | Carbide |
Item | Carbide Bur |
Type | Carbide |
Max. RPM | 90,000 |
Application | Metalworking, Deburring |
End Type | Radius |
Head Shape | Cylinder |
Description
Carbide Bur, End Type Radius, Head Length 11 3/32 mm, Included Angle Not Applicable, Overall Length 38 3/32 mm, Trade Number SC-41M, Head Shape Cylinder, Shank Material Carbide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEARL Redline CBT Maxidisc 4-1/2 x 5/8-11 CBT60 T-27 (MAX4560CBH)
- ARC ABRASIVES 4-1/2" x 5/8"-11 AP PREDATOR Fiberglass Flap Disc, 60 Grit (71-10815FXL)
- WALTER SURFACE TECHNOLOGIES Cut-off Wheel, T1 4.5"x3/64"x7/8" (11H042)
- TANIS BRUSH Mini Twisted Brush, Nylon, 5/32" dia. (05168)
- WIDIA Carbide Bur, Ball, 3/8 Cut Dia, dbl Cut (M41334)
- WIDIA Carbide Bur, Pointed Cone, 1/4, dbl Cut (M41489)
- WIDIA Carbide Bur, Cylindrical, 1/4, SGL Cut (M40211)
- WIDIA Carbide Bur, Round Nose Tree Shape (M41396)
- WIDIA Carbide Bur, Pointed Nose Tree Shape (M41431)
- WIDIA Carbide Bur, Pointed Cone, 1/8, dbl Cut (M41487)
- SGSPRO Carbide Bur Set, Double Cut, 10 pcs., 1/8in (18263)
- Widia Carbide Burs