Shop All Carbide Burs
Widia
Carbide Bur, Cylindrical Ball Nose Shape
Mfr # M41297
Zoro # G2957838
$32.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Double Cut
- Shape Cylindrical Ball Nose
- Cutter Dia. 3/8"
- Length of Cut 3/4 in
- Trade Number SC-3L6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # M41297
- Zoro # G2957838
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 3/8" |
Length of Cut | 3/4 in |
Overall Length | 6 3/4 in |
Shank Size | 1/4" |
Shank Dia. | 1/4 in |
Head Dia. | 3/8 in |
Head Length | 3/4 in |
Details
Cutting Edge Type | Double Cut |
Shape | Cylindrical Ball Nose |
Trade Number | SC-3L6 |
Item | Carbide Bur |
Max. RPM | 66,000 |
Application | Metalworking, Deburring |
Shank Material | Steel |
Type | Carbide |
Head Shape | Cylinder |
End Type | Radius |
Cut Type | Double |
Description
Carbide Bur, End Type Radius, Cut Type Double, Shank Dia. 1/4 in, Head Dia. 3/8 in, Head Length 3/4 in, Included Angle Not Applicable, Overall Length 6 3/4 in, Trade Number SC-3L6, Head Shape Cylinder, System of Measurement Inch, Shank Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON CLIPPER Clipper Classic AC AOSC Series Cutoff Wheel, 412 in Dia, 0045 in Thick, 78 in Arbor (70184609135)
- MERIT Qk Chang Dsc Backup Pad, 1-1/4D, TR (08834160002)
- POWER HOUSE Emery Cloth Roll, 1 in. x 150 ft. - 180 Grit (PO2621079)
- WEILER 1" Coated Cup Crimped Wire End Brush, .0104" Stainless Steel Fill (11017)
- WIDIA Carbide Bur, Ball Shape (M40338)
- WIDIA Carbide Bur, Cylindrical-Ball Nose, 5/8 (M41301)
- WIDIA Carbide Bur, Round Nose Tree, 1/2, dbl Cut (M41389)
- WIDIA Carbide Router, Diamond Cut, 3/8 In (M34841)
- WIDIA Carbide Bur, Pointed Cone, 1/4, dbl Cut (M41491)
- WIDIA Carbide Bur, Ball Shape (M41344)
- EAGLE TAPTEK CUTTING TOOLS SF-3 3/8 X 6in OAL ROUND TREE SOLID CARBIDE DOUBLE CUT BURR (CB-SF-3-L6-D)
- Widia Carbide Burs