Shop All Carbide Burs
Widia
Carbide Bur, Cylindrical Ball Nose Shape
Mfr # M41287
Zoro # G2957810
product price: $13.39
/ea
$13.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Double Cut
- Shape Cylindrical Ball Nose
- Cutter Dia. 1/8"
- Length of Cut 9/16 in
- Trade Number SC-42L3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # M41287
- Zoro # G2957810
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 1/8" |
Length of Cut | 9/16 in |
Overall Length | 3 in |
Shank Size | 1/8" |
Shank Dia. | 1/8 in |
Head Dia. | 1/8 in |
Head Length | 9/16 in |
Details
Cutting Edge Type | Double Cut |
Shape | Cylindrical Ball Nose |
Trade Number | SC-42L3 |
Shank Material | Carbide |
Application | Metalworking, Deburring |
Item | Carbide Bur |
Max. RPM | 90,000 |
Type | Carbide |
Head Shape | Cylinder |
End Type | Radius |
Cut Type | Double |
Description
Carbide Bur, End Type Radius, Cut Type Double, Shank Dia. 1/8 in, Head Dia. 1/8 in, Head Length 9/16 in, Included Angle Not Applicable, Overall Length 3 in, Trade Number SC-42L3, Head Shape Cylinder, System of Measurement Inch, Shank Material Carbide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM Abrasive Belt, 36 Grit, AO, 4 x 24", PK10, Coated, 4" W, 24" L, 36 Grit, Very Coarse, Aluminum Oxide (61135)
- ZORO SELECT Abrasive Roll, 150 ft. L, Very Fine, Brown (05539529333)
- DMT DuoSharp Plus Bench Stone, 8in., Green/Red (WM8FC-WB)
- DRILL AMERICA 1/4"x1" Cylindrical End Cut Carbide Burr 1/4 Shank (DULSB1A)
- WIDIA Carbide Bur, Cylindrical, 5/16 (M41213)
- WIDIA Carbide Burr, 90 Deg, 3/8 In (M40638)
- WIDIA Carbide Bur, Ball, 1/4 Cut Dia, dbl Cut (M41330)
- WIDIA Carbide Bur, Pointed Cone, 1/8, dbl Cut (M41486)
- WIDIA Carbide Bur Set, 9 PC (M40588)
- WIDIA Carbide Bur, Pointed Cone, 1/8 In (M40486)
- ZORO SELECT Carbide Bur, Egg, 1/2 (19D859)
- Widia Carbide Burs