Shop All Carbide Burs
Widia
Carbide Bur, Cylindrical Ball Nose Shape
Mfr # M40294
Zoro # G2958063
$19.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Single Cut
- Shape Cylindrical Ball Nose
- Cutter Dia. 1/4"
- Length of Cut 5/8 in
- Trade Number SC-1L6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # M40294
- Zoro # G2958063
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 1/4" |
Length of Cut | 5/8 in |
Overall Length | 6 5/8 in |
Shank Size | 1/4" |
Shank Dia. | 1/4 in |
Head Length | 5/8 in |
Head Dia. | 1/4 in |
Details
Cutting Edge Type | Single Cut |
Shape | Cylindrical Ball Nose |
Trade Number | SC-1L6 |
Type | Carbide |
Max. RPM | 70,000 |
Shank Material | Steel |
Application | Metalworking, Deburring |
Item | Carbide Bur |
Cut Type | Single |
Head Shape | Cylinder |
End Type | Radius |
Description
Carbide Bur, End Type Radius, Cut Type Single, Shank Dia. 1/4 in, Head Dia. 1/4 in, Head Length 5/8 in, Included Angle Not Applicable, Overall Length 6 5/8 in, Trade Number SC-1L6, Head Shape Cylinder, System of Measurement Inch, Shank Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CS UNITEC Fleece Wheel, 80 Grit, 4in dia, 4-1/8in W (47412)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 18in, 60 Grit (30549)
- 3M Abrasive Utility Roll, Grit P240, Maroon (7000118537)
- ZORO SELECT Crimped Wire End Brush, 1" L Trim (66252839096)
- WIDIA Carbide Bur, Round Nose Tree Shape (M41396)
- WIDIA Carbide Bur, Cylindrical, 5/8 (M41219)
- WIDIA Carbide Bur, Cylindrical, 1/16 In (M40247)
- WIDIA Carbide Bur, Round Nose Tree, 1/4, dbl Cut (M41383)
- WIDIA Carbide Bur, Cylindrical Ball, 1/8, dbl Cut (M41285)
- WIDIA Carbide Bur, Ball, 1/4 Cut Dia, dbl Cut (M41330)
- MASTERCUT TOOL 08602 3/8x5/8x1/4x2-3/8 Oval Alumacut (SE-3FM)
- Widia Carbide Burs