Shop All Carbide Burs
Widia
Carbide Bur, Cylindrical Ball, 3/8, dbl Cut
Mfr # M41296
Zoro # G2810954
$28.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Double Cut
- Shape Cylindrical Ball Nose
- Cutter Dia. 3/8"
- Length of Cut 3/4 in
- Trade Number SC-3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # M41296
- Zoro # G2810954
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 3/8" |
Length of Cut | 3/4 in |
Overall Length | 2 1/2 in |
Shank Size | 1/4" |
Shank Dia. | 1/4 in |
Head Dia. | 3/8 in |
Head Length | 3/4 in |
Details
Cutting Edge Type | Double Cut |
Shape | Cylindrical Ball Nose |
Trade Number | SC-3 |
Max. RPM | 66,000 |
Application | For Steel, Stainless Steel, High-Temp Alloys And Cast Iron |
Item | Carbide Bur |
Shank Material | Hardened Steel |
Cut Type | Double |
End Type | Radius |
Head Shape | Cylinder |
Description
Carbide Bur, End Type Radius, Cut Type Double, Shank Dia. 1/4 in, Head Dia. 3/8 in, Head Length 3/4 in, Included Angle Not Applicable, Overall Length 2 1/2 in, Trade Number SC-3, Head Shape Cylinder, System of Measurement Inch, Shank Material Hardened Steel
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M CUBITRON Fiber Disc, No Hole, 2 in. Dia., 36 (7000118429)
- NORTON ABRASIVES Quick Change Disc, AlO, 2in, 36G, TS, PK100 (66261138170)
- 3M Cartridge Roll 747D, 1/4inx1inx1/8 in, 80 X-weight, 100/pk (7100139907)
- MERIT Non-Woven Flap Wheels2 x 1 x 1/4 In. 120 (08834144457)
- WIDIA Carbide Bur, Cylindrical, 1/8, dbl Cut (M41202)
- WIDIA Carbide Bur, Ball Shape (M40344)
- WIDIA Carbide Bur, Egg, 1/4 Cut Dia, dbl Cut (M41363)
- WIDIA Carbide Bur, Cylindrical Ball Nose Shape (M41304)
- WIDIA Carbide Bur, Cylindrical, 1/4, SGL Cut (M40211)
- WIDIA Carbide Bur, Cylindrical, 3/16 (M41208)
- ZORO SELECT Carbide Bur, Ball, 3/32 (19D703)
- Widia Carbide Burs