Shop All Carbide Burs
Widia
Carbide Bur, Cylindrical Ball, 3/32, dbl
Mfr # M41284
Zoro # G1365165
product price: $10.45
/ea
$10.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Double Cut
- Shape Cylindrical Ball Nose
- Cutter Dia. 3/32"
- Length of Cut 7/16 in
- Trade Number SC-41
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # M41284
- Zoro # G1365165
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 3/32" |
Length of Cut | 7/16 in |
Overall Length | 1 1/2 in |
Shank Size | 1/8" |
Shank Dia. | 1/8 in |
Head Length | 7/16 in |
Head Dia. | 3/32 in |
Details
Cutting Edge Type | Double Cut |
Shape | Cylindrical Ball Nose |
Trade Number | SC-41 |
Shank Material | Solid Carbide |
Max. RPM | 95,000 |
Application | For Steel, Stainless Steel, High-Temp Alloys And Cast Iron |
Item | Carbide Bur |
Head Shape | Cylinder |
Cut Type | Double |
End Type | Radius |
Description
Carbide Bur, End Type Radius, Cut Type Double, Shank Dia. 1/8 in, Head Dia. 3/32 in, Head Length 7/16 in, Included Angle Not Applicable, Overall Length 1 1/2 in, Trade Number SC-41, Head Shape Cylinder, System of Measurement Inch, Shank Material Solid Carbide
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOLINE Basket 12 In, Revolving (101706-A)
- ALC Ceramic Nozzle Alc, 80 cfm, 80 psi, 1/4" (40071)
- PFERD 3" x .040" Die Grinder Cut-Off Wheel, 3/8" A.H. - SG STEELOX - Type 1 (69303)
- S AND H INDUSTRIES Allsource Gloves 7in x 24in for Allsource Cabinets 41200, 41500, 41800 & 42000 (4150015)
- WIDIA Carbide Burr, 82 Deg, 1/2 In (M40640)
- WIDIA Carbide Bur, Included Angle Shape (M40548)
- WIDIA Carbide Bur, Cylindrical Ball, 1/8, dbl Cut (M41285)
- WIDIA Carbide Bur, Cylindrical End Cut Shape (M41252)
- WIDIA Carbide Bur, Pointed Tree, 1/4, dbl Cut (M41420)
- WIDIA Carbide Bur, Cylindrical Ball Nose Shape (M41298)
- FULLERTON TOOL Carbide Burr Rotary Files Burrs, RH Spiral, 1/8 (59001)
- Widia Carbide Burs