Shop All Carbide Burs
Widia
Carbide Bur, Cylindrical Ball, 1/4, dbl Cut
Mfr # M41292
Zoro # G2368861
original price:
$14.29
9% off
new price: $12.89
/ea
$12.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Double Cut
- Shape Cylindrical Ball Nose
- Cutter Dia. 1/4"
- Length of Cut 1/2 in
- Trade Number SC-51
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # M41292
- Zoro # G2368861
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 1/4" |
Length of Cut | 1/2 in |
Overall Length | 1 3/4 in |
Shank Size | 1/8" |
Shank Dia. | 1/8 in |
Head Length | 1/2 in |
Head Dia. | 1/4 in |
Details
Cutting Edge Type | Double Cut |
Shape | Cylindrical Ball Nose |
Trade Number | SC-51 |
Max. RPM | 70,000 |
Application | For Steel, Stainless Steel, High-Temp Alloys And Cast Iron |
Shank Material | Hardened Steel |
Item | Carbide Bur |
End Type | Radius |
Head Shape | Cylinder |
Cut Type | Double |
Description
Carbide Bur, End Type Radius, Cut Type Double, Shank Dia. 1/8 in, Head Dia. 1/4 in, Head Length 1/2 in, Included Angle Not Applicable, Overall Length 1 3/4 in, Trade Number SC-51, Head Shape Cylinder, System of Measurement Inch, Shank Material Hardened Steel
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT End Brush, Shank 1/4", Wire 0.012" dia. (66254443332)
- SPECIALTY DIAMOND 5 Inch Rubber Backing Pad with Hook & Loop and 5/8 Inch-11 Female Brass Nut (5PADADAPT) (PP50)
- 3M Sanding Belt, Ceramic Aluminum Oxide, Orange (777F)
- NORTON ABRASIVES Flap Disc, 4 1/2 In x 60 Grit, 5/8-11 (66623399060)
- WIDIA Carbide Bur, Ball, 1/4 In (M40330)
- WIDIA Carbide Router, Diamond Cut, 1/4 In (M34832)
- WIDIA Carbide Bur, Cylindrical, 1/4, dbl Cut (M41209)
- WIDIA Carbide Bur, Round Nose Tree, 1/8, dbl Cut (M41380)
- WIDIA Carbide Bur, Cylindrical, 5/16 (M41213)
- WIDIA Carbide Bur, Pointed Cone, 1/8 In (M40486)
- MASTERCUT TOOL 00401 1/4x1/2x1/8x2 Cylinder No Endcut Singlecut (SA-51SC)
- Widia Carbide Burs