Shop All Carbide Burs
Widia
Carbide Bur, Cylindrical, 5/8 In
Mfr # M40219
Zoro # G0265474
$34.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Single Cut
- Shape Cylindrical
- Cutter Dia. 5/8"
- Length of Cut 1 in
- Trade Number SA-6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # M40219
- Zoro # G0265474
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 5/8" |
Length of Cut | 1 in |
Overall Length | 2 3/4 in |
Shank Size | 1/4" |
Shank Dia. | 1/4 in |
Head Dia. | 5/8 in |
Head Length | 1 in |
Details
Cutting Edge Type | Single Cut |
Shape | Cylindrical |
Trade Number | SA-6 |
Application | Metal Deburring |
Shank Material | Steel |
Item | Carbide Bur |
Max. RPM | 40,000 |
Type | Carbide |
End Type | Flat |
Head Shape | Cylinder |
Cut Type | Single |
Description
Carbide Bur, End Type Flat, Cut Type Single, Shank Dia. 1/4 in, Head Dia. 5/8 in, Head Length 1 in, Included Angle Not Applicable, Overall Length 2 3/4 in, Trade Number SA-6, Head Shape Cylinder, System of Measurement Inch, Shank Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD Small Polishing Paste Bar, Grey - Pre-polish for Aluminum and Brass (48766)
- ARC ABRASIVES 3" Type R Ceramic Quick-Lok Disc, 80 Grit (31666-04)
- NORTON ABRASIVES STRIP DISC 5"" XCRS 40G (07660768365)
- MIRKA Sanding Belt, 3" W, 21" L, 150 Grit, Abranet (AB-3-21-150T)
- WIDIA Carbide Bur, Pointed Tree, 1/2, dbl Cut (M41424)
- WIDIA Carbide Bur, Ball, 1/2 Cut Dia, dbl Cut (M41337)
- WIDIA Carbide Bur, Included Angle Shape (M40463)
- WIDIA Carbide Bur, Pointed Cone, 3/8, dbl Cut (M41493)
- WIDIA Carbide Bur, Pointed Cone, 1/4, dbl Cut (M41489)
- WIDIA Carbide Bur, Pointed Nose Tree Shape (M41431)
- ZORO SELECT Carbide Bur, Ball Shape, 5/8 In, 1/4 Shank (310-002094)
- Widia Carbide Burs