Shop All Carbide Burs
Widia
Carbide Bur, Cylindrical, 3/8, dbl Cut
Mfr # M41214
Zoro # G1182851
original price:
$40.96
32% off
new price: $27.59
/ea
$27.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Double Cut
- Shape Cylindrical
- Cutter Dia. 3/8"
- Length of Cut 3/4 in
- Trade Number SA-3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # M41214
- Zoro # G1182851
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 3/8" |
Length of Cut | 3/4 in |
Overall Length | 2 1/2 in |
Shank Size | 1/4" |
Shank Dia. | 1/4 in |
Head Dia. | 3/8 in |
Head Length | 3/4 in |
Details
Cutting Edge Type | Double Cut |
Shape | Cylindrical |
Trade Number | SA-3 |
Item | Carbide Bur |
Application | For Steel, Stainless Steel, High-Temp Alloys And Cast Iron |
Max. RPM | 66,000 |
Shank Material | Hardened Steel |
Cut Type | Double |
Head Shape | Cylinder |
End Type | Flat |
Description
Carbide Bur, End Type Flat, Cut Type Double, Shank Dia. 1/4 in, Head Dia. 3/8 in, Head Length 3/4 in, Included Angle Not Applicable, Overall Length 2 1/2 in, Trade Number SA-3, Head Shape Cylinder, System of Measurement Inch, Shank Material Hardened Steel
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FINISH 1ST Hoop/Loop Disc, 6 In., 180 G, PK50 (8509035)
- NORTON ABRASIVES CutOff Whl, A60-OBNA2, 8"x.060"x1-1/4" (66253042983)
- X1 TOOLS 150 Grit Premium Aluminum Oxide Sandpaper 9 in. x 11 in. Sheet 50 Sheets by X1 Abrasives (X1E-CON-SAN-AOA-P150-FSx50)
- FINISH 1ST PSA Sanding Disc, 180 Grit, Gold, PK100 (8423035)
- WIDIA Carbide Bur, Rnd Nose, 1/4 In (M40382)
- WIDIA Carbide Bur, Ball, 3/16 In (M41328)
- WIDIA Carbide Bur, Ball, 1/8 In (M40327)
- WIDIA Carbide Bur, Ball, 1/8 Cut Dia, dbl Cut (M41324)
- WIDIA Carbide Bur, Pointed Nose Tree Shape (M41431)
- WIDIA Carbide Bur, Ball Shape (M40342)
- ZORO SELECT Carbide Bur, Radius End, 1/4 In, 1/4 Shank (310-002072C)
- Widia Carbide Burs