Shop All Carbide Burs
Widia
Carbide Bur, Cylindrical, 3/32 In
Mfr # M40201
Zoro # G2123965
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Single Cut
- Shape Cylindrical
- Cutter Dia. 3/32"
- Length of Cut 7/16 in
- Trade Number SA-42
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # M40201
- Zoro # G2123965
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 3/32" |
Length of Cut | 7/16 in |
Overall Length | 1 1/2 in |
Shank Size | 1/8" |
Shank Dia. | 1/8 in |
Head Dia. | 3/32 in |
Head Length | 7/16 in |
Details
Cutting Edge Type | Single Cut |
Shape | Cylindrical |
Trade Number | SA-42 |
Application | Metal Deburring |
Item | Carbide Bur |
Type | Carbide |
Max. RPM | 90,000 |
Shank Material | Carbide |
Head Shape | Cylinder |
Cut Type | Single |
End Type | Flat |
Description
Carbide Bur, End Type Flat, Cut Type Single, Shank Dia. 1/8 in, Head Dia. 3/32 in, Head Length 7/16 in, Included Angle Not Applicable, Overall Length 1 1/2 in, Trade Number SA-42, Head Shape Cylinder, System of Measurement Inch, Shank Material Carbide
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL ABRASIVES 6" 60 Grit C-Weight Gold Aluminum Oxide Stearate Coated PSA Disc with tab No Hole (SD-60DGN060)
- SCOTCH-BRITE Fiber Disc, 6" dia., 1/4" Mounting Hole (7000120857)
- VSM Abrasive Belt, 80 Grit, AO, 25 x 60", PK2, Coated, 25" W, 60" L, 80 Grit, Medium, Aluminum Oxide, Brown (107732)
- GYROS 6 x 48" 150 Grit Aluminum Oxide Sanding Belt, 10PK (12-64815/10)
- WIDIA Carbide Bur, Cylindrical-Ball Nose, 5/8 (M41301)
- WIDIA Carbide Router, Diamond Cut, 1/2 In (M34842)
- WIDIA Carbide Bur, Cylindrical-End Cut, 5/8 (M41259)
- WIDIA Carbide Bur, Cylindrical Ball, 3/32, dbl (M41284)
- WIDIA Carbide Bur, Pointed Cone, 1/4, dbl Cut (M41491)
- WIDIA Carbide Bur, Round Nose Tree, 1/8, dbl Cut (M41380)
- OSG Carbide Bur, Round Nose Tree, 3/8 in. (883-3750)
- Widia Carbide Burs