Shop All Carbide Burs
Widia
Carbide Bur, Cylindrical, 3/16
Mfr # M41208
Zoro # G1177267
original price:
$15.65
21% off
new price: $12.29
/ea
$12.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Double Cut
- Shape Cylindrical
- Cutter Dia. 3/16"
- Length of Cut 3/16 in
- Trade Number SA-14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # M41208
- Zoro # G1177267
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 3/16" |
Length of Cut | 3/16 in |
Overall Length | 2 in |
Shank Size | 1/4" |
Shank Dia. | 1/4 in |
Head Dia. | 3/16 in |
Head Length | 3/16 in |
Details
Cutting Edge Type | Double Cut |
Shape | Cylindrical |
Trade Number | SA-14 |
Max. RPM | 80,000 |
Type | Carbide |
Application | Metal Deburring |
Item | Carbide Bur |
Shank Material | Steel |
End Type | Flat |
Cut Type | Double |
Head Shape | Cylinder |
Description
Carbide Bur, End Type Flat, Cut Type Double, Shank Dia. 1/4 in, Head Dia. 3/16 in, Head Length 3/16 in, Included Angle Not Applicable, Overall Length 2 in, Trade Number SA-14, Head Shape Cylinder, System of Measurement Inch, Shank Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL ABRASIVES 4"x5/8"-11 Knot Wire Cup Brush - Carbon (W3-040751)
- MIRKA Sanding Belt, 2-1/2" W, 14" L, 180 Grit, Abranet (AB-2.5-14-180T)
- NORTON CO 2 Speed-Lok Tr Disc, 62320 (62320)
- NORTON ABRASIVES Mandrel Assembly, 2 in. L x 1/4 in. (66261015146)
- WIDIA Carbide Bur, Cylindrical, 1/4, dbl Cut (M41209)
- WIDIA Carbide Bur, Ball, 3/32 Cut Dia, dbl Cut (M41323)
- WIDIA Carbide Bur, Round Nose Tree, 1/4, dbl Cut (M41383)
- WIDIA Carbide Bur, Pointed Tree, 1/8 In (M41414)
- WIDIA Carbide Burr, 90 Deg, 1/4 In (M40635)
- WIDIA Carbide Bur, Included Angle, 3/8, dbl Cut (M41467)
- ZORO SELECT Carbide Bur, Radius End, 1/2 In, 1/4 Shank (310-002504)
- Widia Carbide Burs