Shop All Carbide Burs
Widia
Carbide Bur, Cylindrical, 1/8, dbl Cut
Mfr # M41202
Zoro # G0910061
product price: $10.35
/ea
$10.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Double Cut
- Shape Cylindrical
- Cutter Dia. 1/8"
- Length of Cut 9/16 in
- Trade Number SA-43
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # M41202
- Zoro # G0910061
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 1/8" |
Length of Cut | 9/16 in |
Overall Length | 1 1/2 in |
Shank Size | 1/8" |
Shank Dia. | 1/8 in |
Head Dia. | 1/8 in |
Head Length | 9/16 in |
Details
Cutting Edge Type | Double Cut |
Shape | Cylindrical |
Trade Number | SA-43 |
Max. RPM | 90,000 |
Shank Material | Solid Carbide |
Application | For Steel, Stainless Steel, High-Temp Alloys And Cast Iron |
Item | Carbide Bur |
Cut Type | Double |
End Type | Flat |
Head Shape | Cylinder |
Description
Carbide Bur, End Type Flat, Cut Type Double, Shank Dia. 1/8 in, Head Dia. 1/8 in, Head Length 9/16 in, Included Angle Not Applicable, Overall Length 1 1/2 in, Trade Number SA-43, Head Shape Cylinder, System of Measurement Inch, Shank Material Solid Carbide
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES SAND DISC 5"" 80GRIT 50PK (7660704033)
- MIRKA Grip Disc, 3", P80, PK50 (23-608-080)
- WEILER 4-1/2" Tiger Paw Density Flap Disc, Flat (TY27), 60Z, 5/8"-11 UNC (51166)
- WALTER SURFACE TECHNOLOGIES Depressed Center Grinding Wheel, Type 27, 0.125 in Thick, Aluminum Oxide (08F502)
- WIDIA Carbide Bur, Cylindrical, 5/16 (M41213)
- WIDIA Carbide Bur, Cylindrical Ball, 1/2, dbl Cut (M41299)
- WIDIA Carbide Bur, Included Angle Shape (M41465)
- WIDIA Carbide Bur, Cylindrical Ball Nose Shape (M41298)
- WIDIA Carbide Bur, Cylindrical, 3/8, dbl Cut (M41214)
- WIDIA Carbide Bur Sets, 1/8, 9 Pcs (M40591)
- ZORO SELECT Carbide Bur, Pointed Cone, 1/4 (19D902)
- Widia Carbide Burs