Shop All Carbide Burs
Widia
Carbide Bur, Cylindrical, 1/4, dbl End Cut
Mfr # M41253
Zoro # G3379686
original price:
$14.69
20% off
new price: $11.69
/ea
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Double Cut
- Shape Cylindrical End Cut
- Cutter Dia. 1/4"
- Length of Cut 1/2 in
- Trade Number SB-51
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # M41253
- Zoro # G3379686
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 1/4" |
Length of Cut | 1/2 in |
Overall Length | 1 3/4 in |
Shank Size | 1/8" |
Shank Dia. | 1/8 in |
Head Length | 1/2 in |
Head Dia. | 1/4 in |
Details
Cutting Edge Type | Double Cut |
Shape | Cylindrical End Cut |
Trade Number | SB-51 |
Application | For Steel, Stainless Steel, High-Temp Alloys And Cast Iron |
Shank Material | Solid Carbide |
Item | Carbide Bur |
Max. RPM | 70,000 |
Head Shape | Cylinder |
Cut Type | Double |
End Type | Cut |
Description
Carbide Bur, End Type Cut, Cut Type Double, Shank Dia. 1/8 in, Head Dia. 1/4 in, Head Length 1/2 in, Included Angle Not Applicable, Overall Length 1 3/4 in, Trade Number SB-51, Head Shape Cylinder, System of Measurement Inch, Shank Material Solid Carbide
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYTECH T Handle Assembly, Steel (07-816)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 6 in Dia, 0.125 in Thick, 5/8"-11 Arbor Hole Size, Ceramic (66252841891)
- UNEEDA EKASILK PLUS 5mm Sponge 3"x 4" Coarse (60 Grit Finish) 4 Holes Hook & Loop Sanding Pad (P-105645)
- DIABLO 5 in. Ceramic Blend Hook and Lock Sanding Disc Assorted Grit Assorted 7 pc (DCD050VFNH07G)
- WIDIA Carbide Bur, Cylindrical, 1/2, dbl Cut (M41217)
- WIDIA Carbide Bur, Pointed Tree, 3/8 In (M41422)
- WIDIA Carbide Bur, Ball, 3/4 In (M41340)
- WIDIA Carbide Bur, Ball, 1/4 Cut Dia, SGL Cut (M40331)
- WIDIA Carbide Bur, Cylindrical-Ball Nose, 5/8 (M41301)
- WIDIA Carbide Bur, Ball, 1/4 Cut Dia, dbl Cut (M41330)
- COBRA CARBIDE Carbide Burr, Double Cut Shape A Long Length, SA-3L6, 3/8 (10199)
- Widia Carbide Burs