Shop All Carbide Burs
Widia
Carbide Bur, Cylindrical, 1/4, dbl Cut
Mfr # M41211
Zoro # G3455785
product price: $20.55
/ea
$20.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Double Cut
- Shape Cylindrical
- Cutter Dia. 1/4"
- Length of Cut 5/8 in
- Trade Number SA-1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # M41211
- Zoro # G3455785
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 1/4" |
Length of Cut | 5/8 in |
Overall Length | 2 in |
Shank Size | 1/4" |
Shank Dia. | 1/4 in |
Head Length | 5/8 in |
Head Dia. | 1/4 in |
Details
Cutting Edge Type | Double Cut |
Shape | Cylindrical |
Trade Number | SA-1 |
Max. RPM | 70,000 |
Application | For Steel, Stainless Steel, High-Temp Alloys And Cast Iron |
Item | Carbide Bur |
Shank Material | Solid Carbide |
Cut Type | Double |
End Type | Flat |
Head Shape | Cylinder |
Description
Carbide Bur, End Type Flat, Cut Type Double, Shank Dia. 1/4 in, Head Dia. 1/4 in, Head Length 5/8 in, Included Angle Not Applicable, Overall Length 2 in, Trade Number SA-1, Head Shape Cylinder, System of Measurement Inch, Shank Material Solid Carbide
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANDARD ABRASIVES Cartridge Roll Mandrel, 1/8in Dia x 1in L (710190)
- VSM 5" x 7/8" Ceramic Coated Fiber Disc 50 Grit PK50, Backing Weight: F (149552)
- NORTON ABRASIVES Grinding Wheel, 10in. Dia, AO, 36/46G, Brown (66253161393)
- CLE-LINE Carbide Bur, 1850 SM-6 CLE-SM Pointed Cone Bur Double Cut 5/8"x1/4" Hardened Steel Shank (C17574)
- WIDIA Carbide Bur Set, 8 PC (M40593)
- WIDIA Carbide Bur Sets, 1/2, 8 Pcs (M40594)
- WIDIA Carbide Bur, Ball Shape (M40344)
- WIDIA Carbide Bur, Cylindrical Shape (M40553)
- WIDIA Carbide Bur, Cylindrical, 5/16 (M41213)
- WIDIA Carbide Bur, Cylindrical Shape (M40224)
- ZORO SELECT Carbide Bur, Radius End, 3/8 In, 1/4 Shank (310-002606)
- Widia Carbide Burs