Shop All Carbide Burs
Widia
Carbide Bur, Cylindrical, 1/4, dbl Cut
Mfr # M41209
Zoro # G3406916
product price: $14.59
/ea
$14.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Double Cut
- Shape Cylindrical
- Cutter Dia. 1/4"
- Length of Cut 3/16 in
- Trade Number SA-51
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # M41209
- Zoro # G3406916
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 1/4" |
Length of Cut | 3/16 in |
Overall Length | 1 7/16 in |
Shank Size | 1/8" |
Shank Dia. | 1/8 in |
Head Dia. | 1/4 in |
Head Length | 3/16 in |
Details
Cutting Edge Type | Double Cut |
Shape | Cylindrical |
Trade Number | SA-51 |
Max. RPM | 70,000 |
Item | Carbide Bur |
Shank Material | Hardened Steel |
Application | For Steel, Stainless Steel, High-Temp Alloys And Cast Iron |
End Type | Flat |
Head Shape | Cylinder |
Cut Type | Double |
Description
Carbide Bur, End Type Flat, Cut Type Double, Shank Dia. 1/8 in, Head Dia. 1/4 in, Head Length 3/16 in, Included Angle Not Applicable, Overall Length 1 7/16 in, Trade Number SA-51, Head Shape Cylinder, System of Measurement Inch, Shank Material Hardened Steel
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARCO #5 All Poly TC NPS Nozzle - 5/16" (10TC5UN)
- DYNABRADE Pneumatic Wheel, 5In Dia, For 13F631 (92801)
- 3M Fiber Discs, 4-1/2" dia., Abrasive Grit 36 (7100099275)
- WALTER SURFACE TECHNOLOGIES Blend Flap Disc, T27 4.5"x7/8" 40gr (15Q454)
- WIDIA Carbide Bur, Pointed Tree, 1/2, dbl Cut (M41424)
- WIDIA Carbide Bur, Round Nose Tree, 1/4, dbl Cut (M41383)
- WIDIA Carbide Bur, Cylindrical Ball, 3/32, dbl (M41284)
- WIDIA Carbide Bur, Cylindrical Ball Nose Shape (M41287)
- WIDIA Carbide Bur, Cylindrical, 1 In, dbl Cut (M41221)
- WIDIA Carbide Bur, Pointed Nose Tree Shape (M41419)
- MAGNUM Carbide Burr, Extra Long Shank, Series 7000AX, 14 Head Dia, 12 Length of Cut, CylindricalNo En (7AX116SC)
- Widia Carbide Burs