Shop All Carbide Burs
Widia
Carbide Bur, Cylindrical, 1/2, dbl Cut
Mfr # M41217
Zoro # G1027652
product price: $41.99
/ea
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Double Cut
- Shape Cylindrical
- Cutter Dia. 1/2"
- Length of Cut 1 in
- Trade Number SA-5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # M41217
- Zoro # G1027652
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 1/2" |
Length of Cut | 1 in |
Overall Length | 2 3/4 in |
Shank Size | 1/4" |
Shank Dia. | 1/4 in |
Head Dia. | 1/2 in |
Head Length | 1 in |
Details
Cutting Edge Type | Double Cut |
Shape | Cylindrical |
Trade Number | SA-5 |
Max. RPM | 50,000 |
Application | For Steel, Stainless Steel, High-Temp Alloys And Cast Iron |
Item | Carbide Bur |
Shank Material | Hardened Steel |
Cut Type | Double |
Head Shape | Cylinder |
End Type | Flat |
Description
Carbide Bur, End Type Flat, Cut Type Double, Shank Dia. 1/4 in, Head Dia. 1/2 in, Head Length 1 in, Included Angle Not Applicable, Overall Length 2 3/4 in, Trade Number SA-5, Head Shape Cylinder, System of Measurement Inch, Shank Material Hardened Steel
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sandpaper Sheet, Very Fine, 220 Grit, PK20 (07660768167)
- NORTON ABRASIVES Qk Change Disc, ZircAlO, 2in, 50G, TR, PK25 (66261138670)
- PEARL Silver Line ZC Maxidisc Flap Disc 7 x 7/8 Z40 T-27 (MX7040ZT)
- DYNABRADE Non-Vacuum Disc Pad, 6" dia. (50606)
- WIDIA Carbide Bur, Cylindrical End Cut Shape (M41255)
- WIDIA Carbide Bur, Pointed Cone, 1/8 In (M40486)
- WIDIA Carbide Bur, Cylindrical, 1/8, dbl Cut (M41202)
- WIDIA Carbide Bur Set, 9 PC (M40588)
- WIDIA Carbide Bur, Ball Shape (M41344)
- WIDIA Carbide Bur, Egg, 3/16 In (M41361)
- DRILLCO SC-41, SOLID CARB BUR SGL CUT - MAGNUM (70C041SC)
- Widia Carbide Burs