Shop All Carbide Burs
Widia
Carbide Bur, Cylindrical, 1/16
Mfr # M41200
Zoro # G0455077
product price: $10.49
/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Double Cut
- Shape Cylindrical
- Cutter Dia. 1/16"
- Length of Cut 1/4 in
- Trade Number SA-41
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # M41200
- Zoro # G0455077
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 1/16" |
Length of Cut | 1/4 in |
Overall Length | 1 1/2 in |
Shank Size | 1/8" |
Shank Dia. | 1/8 in |
Head Dia. | 1/16 in |
Head Length | 1/4 in |
Details
Cutting Edge Type | Double Cut |
Shape | Cylindrical |
Trade Number | SA-41 |
Item | Carbide Bur |
Shank Material | Carbide |
Max. RPM | 100,000 |
Application | Metal Deburring |
Type | Carbide |
Cut Type | Double |
End Type | Flat |
Head Shape | Cylinder |
Description
Carbide Bur, End Type Flat, Cut Type Double, Shank Dia. 1/8 in, Head Dia. 1/16 in, Head Length 1/4 in, Included Angle Not Applicable, Overall Length 1 1/2 in, Trade Number SA-41, Head Shape Cylinder, System of Measurement Inch, Shank Material Carbide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES Sanding Belt, Coated, 3 1/2 in W, 15 1/2 in L, 120 Grit, Fine, Ceramic, Predator, Yellow (71-035015508)
- WEILER 3/8" Crimped Wire End Brush, .0118" Steel Fill (10188)
- OSBORN Crimped Wire End Brush, 1", 0003007400 (0003007400)
- 3M Paper Dust Free Disc, Gold, 320 Grit, PK50 (7000119588)
- WIDIA Carbide Bur Alum Cut, End Cut, 1/2 (M40529)
- WIDIA Carbide Bur, Ball, 3/8 Cut Dia, dbl Cut (M41334)
- WIDIA Carbide Bur, Pointed Nose Tree Shape (M41419)
- WIDIA Carbide Router, Diamond Cut, 3/8 In (M34841)
- WIDIA Carbide Burr, 90 Deg, 1/4 In (M40635)
- WIDIA Carbide Bur, Ball Shape (M40338)
- MAGNUM Carbide Burr, Series 7000C, Radius, 14 Head Dia, 1 Length of Cut, CylindricalRadius End Shape (7C116BDC)
- Widia Carbide Burs