Shop All Carbide Burs
Widia
Carbide Bur, Ball Shape
Mfr # M41344
Zoro # G2957582
product price: $10.15
/ea
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Double Cut
- Shape Ball
- Cutter Dia. 3.00mm
- Length of Cut 3.00 mm
- Trade Number SD-42M
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # M41344
- Zoro # G2957582
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 3.00mm |
Length of Cut | 3.00 mm |
Overall Length | 38 3/32 mm |
Shank Size | 3.00mm |
Head Length | 3 mm |
Details
Cutting Edge Type | Double Cut |
Shape | Ball |
Trade Number | SD-42M |
Max. RPM | 90,000 |
Item | Carbide Bur |
Shank Material | Carbide |
Type | Carbide |
Application | Metalworking, Deburring |
Head Shape | Ball |
Description
Carbide Bur, Head Length 3 mm, Included Angle Not Applicable, Overall Length 38 3/32 mm, Trade Number SD-42M, Head Shape Ball, Shank Material Carbide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER CrossFlex Standard Duty Bore Brush 1-7/8 Diameter 120SC Grit (34218)
- NORTON ABRASIVES Cloth Sanding Belt, 4x24", AO, 180 Grit, Package Quantity 5, 4" W, 24" L, Aluminum Oxide, 180 Grit (07660705285)
- GATOR FINISHING Ali Industries 4734 1 in. x 10 ft. 120 Grit Plumbers Sanding Roll (761935)
- VSM Abrasive Belt, 50 Grit, AO, 4 x 36", PK10, Coated, 4" W, 36" L, 50 Grit, Coarse, Aluminum Oxide, KK711X (1465)
- WIDIA Carbide Bur, Cylindrical End Cut Shape (M41262)
- WIDIA Carbide Bur, Ball, 1/8 Cut Dia, dbl Cut (M41324)
- WIDIA Carbide Burr, 90 Deg, 1/4 In (M40635)
- WIDIA Carbide Bur, Round Nose Tree, 1/4, dbl Cut (M41382)
- WIDIA Carbide Bur, Cylindrical, 1/8, dbl Cut (M41202)
- WIDIA Carbide Bur, Cylindrical Ball, 3/8, dbl Cut (M41296)
- ZORO SELECT Carbide Bur, Tree, 1/2 In, 1/4 Shank (310-002719)
- Widia Carbide Burs