Shop All Carbide Burs
Widia
Carbide Bur, Ball Shape
Mfr # M41343
Zoro # G2957628
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Double Cut
- Shape Ball
- Cutter Dia. 7/64"
- Length of Cut 2.40 mm
- Trade Number SD-41M
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # M41343
- Zoro # G2957628
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 7/64" |
Length of Cut | 2.40 mm |
Overall Length | 38 3/32 mm |
Shank Size | 3.00mm |
Shank Dia. | 3 mm |
Head Length | 2 13/32 mm |
Head Dia. | 2 13/32 mm |
Details
Cutting Edge Type | Double Cut |
Shape | Ball |
Trade Number | SD-41M |
Shank Material | Carbide |
Type | Carbide |
Max. RPM | 90,000 |
Item | Carbide Bur |
Application | Metalworking, Deburring |
Head Shape | Ball |
Description
Carbide Bur, Shank Dia. 3 mm, Head Dia. 2 13/32 mm, Head Length 2 13/32 mm, Included Angle Not Applicable, Overall Length 38 3/32 mm, Trade Number SD-41M, Head Shape Ball, Shank Material Carbide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Abrasive Roll, 150 ft. L, 1-1/2"W, 600 Grit (05539529329)
- DEWALT 9" x 1/4" x 5/8"-11 XP Grinding wheel (DW8833)
- HUTCHINS MANUFACTURING PAD PSA 4-1/2x9 F/2023 (HU5025)
- DEWALT 6" x 1/8" x 7/8" T27 stainless wheel (DW8457)
- WIDIA Carbide Bur, Included Angle, 3/8, dbl Cut (M41467)
- WIDIA Carbide Bur, Cylindrical, 5/16 (M41213)
- WIDIA Carbide Bur, Included Angle Shape (M40463)
- WIDIA Carbide Bur, Egg, 3/16 In (M41361)
- WIDIA Carbide Bur, Ball, 3/8 Cut Dia, dbl Cut (M41334)
- WIDIA Carbide Bur, Cylindrical, 3/16 (M41208)
- COGSDILL Burr, 2-5 mm (MYA-4.0)
- Widia Carbide Burs