Shop All Carbide Burs
Widia
Carbide Bur, Ball Shape
Mfr # M41333
Zoro # G2957497
$16.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Double Cut
- Shape Ball
- Cutter Dia. 5/16"
- Length of Cut 5/16 in
- Trade Number SD-02
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # M41333
- Zoro # G2957497
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 5/16" |
Length of Cut | 5/16 in |
Overall Length | 2 1/32 in |
Shank Size | 1/4" |
Shank Dia. | 1/4 in |
Head Dia. | 5/16 in |
Head Length | 5/16 in |
Details
Cutting Edge Type | Double Cut |
Shape | Ball |
Trade Number | SD-02 |
Max. RPM | 68,000 |
Shank Material | Steel |
Item | Carbide Bur |
Type | Carbide |
Application | Metalworking, Deburring |
End Type | Radius |
Head Shape | Ball |
Cut Type | Double |
Description
Carbide Bur, End Type Radius, Cut Type Double, Shank Dia. 1/4 in, Head Dia. 5/16 in, Head Length 5/16 in, Included Angle Not Applicable, Overall Length 2 1/32 in, Trade Number SD-02, Head Shape Ball, System of Measurement Inch, Shank Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METABO Cutting Wheel 9" x 1/16" x 7/8" - A46TZ Slicer Plus (655797000)
- PFERD 1-1/2" Crimped Wire Wheel Brush - .006 SS Wire, 1/4" Shank (82905)
- UNEEDA Ekasand Sanding Disc Pad 5 Inch, 5 Holes Vented, Low Profile, 4-Rivet Hook Face for Hook & Loop (P-101663)
- MERIT Quick Change Disc, AlO, 3in, 180G, TP, PK50 (69957399794)
- WIDIA Carbide Bur, Ball Shape (M40344)
- WIDIA Carbide Bur, Pointed Cone Shape (M41488)
- WIDIA Carbide Bur, Ball Shape (M40332)
- WIDIA Carbide Bur, Cylindrical Shape (M41210)
- WIDIA Carbide Bur, Pointed Cone, 1/8, dbl Cut (M41486)
- WIDIA Carbide Bur, Pointed Cone, 1/4, dbl Cut (M41489)
- OSG Carbide Bur, 19mm Cut Dia., RH Cut (949-7500-60)
- Widia Carbide Burs