Shop All Carbide Burs
Widia
Carbide Bur, Ball Shape
Mfr # M41326
Zoro # G2957722
original price:
$14.39
22% off
new price: $11.19
/ea
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Double Cut
- Shape Ball
- Cutter Dia. 1/8"
- Length of Cut 1/8 in
- Trade Number SD-42
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # M41326
- Zoro # G2957722
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 1/8" |
Length of Cut | 1/8 in |
Overall Length | 3 in |
Shank Size | 1/8" |
Shank Dia. | 1/8 in |
Head Length | 1/8 in |
Head Dia. | 1/8 in |
Details
Cutting Edge Type | Double Cut |
Shape | Ball |
Trade Number | SD-42 |
Item | Carbide Bur |
Type | Carbide |
Shank Material | Carbide |
Application | Metalworking, Deburring |
Max. RPM | 90,000 |
End Type | Radius |
Cut Type | Double |
Head Shape | Ball |
Description
Carbide Bur, End Type Radius, Cut Type Double, Shank Dia. 1/8 in, Head Dia. 1/8 in, Head Length 1/8 in, Included Angle Not Applicable, Overall Length 3 in, Trade Number SD-42, Head Shape Ball, System of Measurement Inch, Shank Material Carbide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 4-1/2" x 5/8-11 Thd. POLIFAN® Flap Disc - Z PSF STEELOX, Zirconia, 60 Grit, Flat (62034)
- 3M Abrasive Cut-Off Wheel, 100 Grit, 3" dia. (87458)
- WALTER SURFACE TECHNOLOGIES Flap Wheel, 1/4" Shaft, 1"x1" 80gr (15F158)
- WEILER Miniature Wheel Brush, Crimped Wire, 3/4 (91199)
- WIDIA Carbide Bur Alum Cut, Included Angle, 1/2 (M40549)
- WIDIA Carbide Bur, Cylindrical Ball, 1/4, dbl Cut (M41293)
- WIDIA Carbide Bur, Cylindrical Ball, 1/4, dbl Cut (M41292)
- WIDIA Carbide Bur, Cylindrical, 1/4, dbl End Cut (M41253)
- WIDIA Carbide Bur, Round Nose Tree, 5/8, dbl Cut (M41391)
- WIDIA Carbide Bur, Cylindrical Ball Nose Shape (M40294)
- DRILL AMERICA 1/8"x3/8" Cone 14 Taper Carbide Burr 1/8" Shank (DULSL41)
- Widia Carbide Burs