Shop All Carbide Burs
Widia
Carbide Bur, Ball Shape
Mfr # M40344
Zoro # G7681727
product price: $8.79
/ea
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Single Cut
- Shape Ball
- Cutter Dia. 3.00mm
- Length of Cut 3.00 mm
- Trade Number SD-42M
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # M40344
- Zoro # G7681727
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 3.00mm |
Length of Cut | 3.00 mm |
Overall Length | 38 3/32 mm |
Shank Size | 3.00mm |
Shank Dia. | 3 mm |
Head Length | 3 mm |
Head Dia. | 3 mm |
Details
Cutting Edge Type | Single Cut |
Shape | Ball |
Trade Number | SD-42M |
Item | Carbide Bur |
Type | Carbide |
Application | Metalworking, Deburring |
Shank Material | Carbide |
Max. RPM | 90,000 |
Cut Type | Single |
Head Shape | Ball |
Description
Carbide Bur, Cut Type Single, Shank Dia. 3 mm, Head Dia. 3 mm, Head Length 3 mm, Included Angle Not Applicable, Overall Length 38 3/32 mm, Trade Number SD-42M, Head Shape Ball, Shank Material Carbide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 1" x 1" Quick Change Flap Wheel - 1/4-20 Thread - Aluminum Oxide - 80 Grit (45311)
- MERIT Spiral Band, 1/2 x 1/ 2in, 50G (08834196228)
- MIRKA Sanding Belt, 4" W, 24" L, 100 Grit, Hiolit X (57-4-24-100T)
- DIABLO Reusable Hand Sanding Block, 2-3/4"x5 (DFB234DUOH01G)
- WIDIA Carbide Bur, Cylindrical End Cut Shape (M41252)
- WIDIA Carbide Bur, Cylindrical Ball, 3/8, dbl Cut (M41296)
- WIDIA Carbide Bur, Ball Shape (M41326)
- WIDIA Carbide Bur, Round Nose Tree, 1/2, dbl Cut (M41389)
- WIDIA Carbide Bur, Ball, 3/8 Cut Dia, dbl Cut (M41334)
- WIDIA Carbide Bur, Pointed Cone, 1/4, dbl Cut (M41489)
- DRILLCO SG-1, SOLID CARBIDE BUR DOUBLE CUT -7000G (7G116ADC)
- Widia Carbide Burs