Shop All Carbide Burs
Widia
Carbide Bur, Ball Shape
Mfr # M40342
Zoro # G7681173
product price: $8.65
/ea
$8.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Single Cut
- Shape Ball
- Cutter Dia. 7/64"
- Length of Cut 1.60 mm
- Trade Number SD-40M
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # M40342
- Zoro # G7681173
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 7/64" |
Length of Cut | 1.60 mm |
Overall Length | 38 3/32 mm |
Shank Size | 3.00mm |
Shank Dia. | 3 mm |
Head Dia. | 1 19/32 mm |
Head Length | 1 19/32 mm |
Details
Cutting Edge Type | Single Cut |
Shape | Ball |
Trade Number | SD-40M |
Item | Carbide Bur |
Application | Metalworking, Deburring |
Max. RPM | 100,000 |
Shank Material | Carbide |
Type | Carbide |
Head Shape | Ball |
Cut Type | Single |
Description
Carbide Bur, Cut Type Single, Shank Dia. 3 mm, Head Dia. 1 19/32 mm, Head Length 1 19/32 mm, Included Angle Not Applicable, Overall Length 38 3/32 mm, Trade Number SD-40M, Head Shape Ball, Shank Material Carbide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sanding Belt, 1/2 in W, 18 in L, Non-Woven, Aluminum Oxide, 80 Grit, Medium, Rapid Prep, Brown (66261055309)
- OSBORN Knot Wire Cup Brush, 3-1/2", 0003312600 (0003312600)
- DIABLO Sanding Disc, Hook and Loop, 5", 120G, PK15 (DCD050120H15G)
- MERIT FlapWheel, AO, 6 In Diax2 In Wx1 In AH, 80G (08834122564)
- WIDIA Carbide Bur, Cylindrical, 5/8 (M41219)
- WIDIA Carbide Bur, Flame, 1/2 Cut Dia, dbl Cut (M41449)
- WIDIA Carbide Bur, Cylindrical-End Cut, 5/8 (M41259)
- WIDIA Carbide Bur, Cylindrical, 1/4, dbl End Cut (M41254)
- WIDIA Carbide Bur, Pointed Cone, 1/8, dbl Cut (M41485)
- WIDIA Carbide Bur, Pointed Tree, 3/8 In (M41422)
- KODIAK CUTTING TOOLS SC-7 Type SC Carbide Bur Cylindrical Ball Nose Double Cut (5423869)
- Widia Carbide Burs