Shop All Carbide Burs
Widia
Carbide Bur, Ball, 3/8 In
Mfr # M41335
Zoro # G0558546
product price: $25.45
/ea
$25.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Double Cut
- Shape Ball
- Cutter Dia. 3/8"
- Length of Cut 3/8 in
- Trade Number SD-3L6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # M41335
- Zoro # G0558546
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 3/8" |
Length of Cut | 3/8 in |
Overall Length | 6 3/8 in |
Shank Size | 1/4" |
Shank Dia. | 1/4 in |
Head Length | 3/8 in |
Head Dia. | 3/8 in |
Details
Cutting Edge Type | Double Cut |
Shape | Ball |
Trade Number | SD-3L6 |
Shank Material | Steel |
Type | Carbide |
Max. RPM | 66,000 |
Item | Carbide Bur |
Application | Metal Deburring |
Head Shape | Ball |
Cut Type | Double |
End Type | Radius |
Description
Carbide Bur, End Type Radius, Cut Type Double, Shank Dia. 1/4 in, Head Dia. 3/8 in, Head Length 3/8 in, Included Angle Not Applicable, Overall Length 6 3/8 in, Trade Number SD-3L6, Head Shape Ball, System of Measurement Inch, Shank Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES Sandpaper Sheet, Very Fine, 400 Grit, PK100 (74133K)
- WALTER SURFACE TECHNOLOGIES Mtd Wheel Brush Crimped 3" D X 3/4" W (13C125)
- WEILER 2" Wire Wheel, .014" Steel Fill, 1/4" Stem (17907)
- ARC ABRASIVES Cut Off Whl 6 x 1/16 x 7/8 A46T Type1, Abrasive Wheel Type: Type 1 (906167803)
- WIDIA Carbide Bur, Cylindrical Ball, 1/4, SGL Cut (M40293)
- WIDIA Carbide Bur Set, 8 PC (M40593)
- WIDIA Carbide Bur, Cylindrical Ball Nose Shape (M41287)
- WIDIA Carbide Bur, Flame, 1/2 Cut Dia, dbl Cut (M41449)
- WIDIA Carbide Bur, Egg, 3/8 Cut Dia, dbl Cut (M41364)
- WIDIA Carbide Bur, Ball Shape (M41326)
- DRILL AMERICA 3/16"x3/16" 60 Include Angle Carbide Burr 3/16" Shank (DULSJ81)
- Widia Carbide Burs