Shop All Carbide Burs
Widia
Carbide Bur, Ball, 1/8 In
Mfr # M40327
Zoro # G1264724
product price: $18.49
/ea
$18.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Single Cut
- Shape Ball
- Cutter Dia. 1/8"
- Length of Cut 1/8 in
- Trade Number SD-11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # M40327
- Zoro # G1264724
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 1/8" |
Length of Cut | 1/8 in |
Overall Length | 2 in |
Shank Size | 1/4" |
Shank Dia. | 1/4 in |
Head Dia. | 1/8 in |
Head Length | 1/8 in |
Details
Cutting Edge Type | Single Cut |
Shape | Ball |
Trade Number | SD-11 |
Max. RPM | 90,000 |
Application | Metal Deburring |
Item | Carbide Bur |
Shank Material | Steel |
Type | Carbide |
End Type | Radius |
Cut Type | Single |
Head Shape | Ball |
Description
Carbide Bur, End Type Radius, Cut Type Single, Shank Dia. 1/4 in, Head Dia. 1/8 in, Head Length 1/8 in, Included Angle Not Applicable, Overall Length 2 in, Trade Number SD-11, Head Shape Ball, System of Measurement Inch, Shank Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERIT Bore Polisher, B-410, 80 Grit (08834154101)
- 3M CUBITRON Fiber Disc, 4-1/2x7/8in, 36G, PK25 (7000148153)
- REX CUT Alpha Green Cut Off Wheel 5 X .040 X 7/8 T27 Alpha Green (870006)
- NORTON ABRASIVES Quick Change Disc, AlO, 3in, 24G, TS, PK50 (66261138206)
- WIDIA Carbide Bur, Pointed Nose Tree Shape (M41431)
- WIDIA Carbide Bur, Cylindrical Ball Nose Shape (M41298)
- WIDIA Carbide Bur, Ball Shape (M40332)
- WIDIA Carbide Bur, Egg, 1/8 Cut Dia, dbl Cut (M41360)
- WIDIA Carbide Bur, Pointed Cone, 1/4, dbl Cut (M41492)
- WIDIA Carbide Bur, Round Nose Tree, 1/8, dbl Cut (M41379)
- MASTERCUT TOOL 1/8x1x1/8x3 Doublecut Piloted Diemill, PowerA (22000-1)
- Widia Carbide Burs