Shop All Carbide Burs
Widia
Carbide Bur, Ball, 1/2 Cut Dia, dbl Cut
Mfr # M41337
Zoro # G3286464
product price: $25.19
/ea
$25.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Double Cut
- Shape Ball
- Cutter Dia. 1/2"
- Length of Cut 1/2 in
- Trade Number SD-5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # M41337
- Zoro # G3286464
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 1/2" |
Length of Cut | 1/2 in |
Overall Length | 2 13/64 in |
Shank Size | 1/4" |
Shank Dia. | 1/4 in |
Head Length | 1/2 in |
Head Dia. | 1/2 in |
Details
Cutting Edge Type | Double Cut |
Shape | Ball |
Trade Number | SD-5 |
Shank Material | Hardened Steel |
Item | Carbide Bur |
Application | For Steel, Stainless Steel, High-Temp Alloys And Cast Iron |
Max. RPM | 50,000 |
Cut Type | Double |
Head Shape | Ball |
End Type | Radius |
Description
Carbide Bur, End Type Radius, Cut Type Double, Shank Dia. 1/4 in, Head Dia. 1/2 in, Head Length 1/2 in, Included Angle Not Applicable, Overall Length 2 13/64 in, Trade Number SD-5, Head Shape Ball, System of Measurement Inch, Shank Material Hardened Steel
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERIT Wheels1-3/16x3/8x1/8" High Pfmnce Micro- (08834137515)
- ZORO SELECT Carbide Bur, End Cut, 1/4 In, 1/4 Shank (310-001046C)
- FORNEY Grinding Wheel, Metal, Type 27, 4-1/2 in x 1/4 in x 5/8 in-11 (71819)
- MILWAUKEE TOOL 1/4 in. Cut Off Wheel Arbor (48-07-2486)
- WIDIA Carbide Bur, Round Nose Tree, 1/8, dbl Cut (M41379)
- WIDIA Carbide Bur, Ball Shape (M41344)
- WIDIA Carbide Bur, Included Angle, 1/8 In (M41462)
- WIDIA Carbide Bur, Cylindrical Ball Nose Shape (M41304)
- WIDIA Carbide Bur, Included Angle Shape (M40548)
- WIDIA Carbide Bur, Cylindrical End Cut Shape (M41263)
- WIDIA Carbide Bur, Round Nose Tree, 1/8, dbl Cut (M41380)
- Widia Carbide Burs