Shop All Carbide Burs
Widia
Carbide Bur, Ball, 1/16 In
Mfr # M40322
Zoro # G2431344
$10.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutting Edge Type Single Cut
- Shape Ball
- Cutter Dia. 1/16"
- Length of Cut 1/16 in
- Trade Number SD-40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # M40322
- Zoro # G2431344
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 1/16" |
Length of Cut | 1/16 in |
Overall Length | 1 1/2 in |
Shank Size | 1/8" |
Shank Dia. | 1/8 in |
Head Length | 1/16 in |
Head Dia. | 1/16 in |
Details
Cutting Edge Type | Single Cut |
Shape | Ball |
Trade Number | SD-40 |
Application | Metal Deburring |
Type | Carbide |
Item | Carbide Bur |
Max. RPM | 100,000 |
Shank Material | Carbide |
End Type | Radius |
Head Shape | Ball |
Cut Type | Single |
Description
Carbide Bur, End Type Radius, Cut Type Single, Shank Dia. 1/8 in, Head Dia. 1/16 in, Head Length 1/16 in, Included Angle Not Applicable, Overall Length 1 1/2 in, Trade Number SD-40, Head Shape Ball, System of Measurement Inch, Shank Material Carbide
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Sanding Sponge, 4 7/8" L, 2 7/8" W, PK4 (9095DC-NA-4PK)
- PFERD 3/4" POLINOX® Cross Buffs, 8-32 Thd. - 2 Layers, Aluminum Oxide - Fine Grade (44199)
- PFERD Pointed End Parts Cleaning Brush - Crimped Polypro Fill, 1-1/16" Dia. (89613)
- ARC ABRASIVES Hook-and-Loop Dsc BU Pad, 3D (11-53903)
- WIDIA Carbide Bur, Egg, 3/8 Cut Dia, dbl Cut (M41364)
- WIDIA Carbide Bur, Round Nose Tree, 1/8, dbl Cut (M41379)
- WIDIA Carbide Bur, Round Nose Tree Shape (M41396)
- WIDIA Carbide Bur, Cylindrical Ball, 1/8, dbl Cut (M41285)
- WIDIA Carbide Burr, 90 Deg, 1/2 In (M40641)
- WIDIA Carbide Bur, Cylindrical, 1 In, dbl Cut (M41221)
- KODIAK CUTTING TOOLS SA-2 Type SA Carbide Bur Cylindrical Double Cut (5422659)
- Widia Carbide Burs