Shop All Carbide Burs
Widia
Carbide Bur, Ball, 1 In
Mfr # M41341
Zoro # G2022063
original price:
$68.99
10% off
$61.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutting Edge Type Double Cut
- Shape Ball
- Cutter Dia. 1"
- Length of Cut 1 in
- Trade Number SD-9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # M41341
- Zoro # G2022063
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 1" |
Length of Cut | 1 in |
Overall Length | 2 11/16 in |
Shank Size | 1/4" |
Shank Dia. | 1/4 in |
Head Length | 1 in |
Head Dia. | 1 in |
Details
Cutting Edge Type | Double Cut |
Shape | Ball |
Trade Number | SD-9 |
Type | Carbide |
Application | Metal Deburring |
Item | Carbide Bur |
Shank Material | Steel |
Max. RPM | 25,000 |
End Type | Radius |
Cut Type | Double |
Head Shape | Ball |
Description
Carbide Bur, End Type Radius, Cut Type Double, Shank Dia. 1/4 in, Head Dia. 1 in, Head Length 1 in, Included Angle Not Applicable, Overall Length 2 11/16 in, Trade Number SD-9, Head Shape Ball, System of Measurement Inch, Shank Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 12" Std Twist Knot Wheel - Long Flag - .020 CS Wire, 1-1/4" Keyed A.H. (81930)
- SCOTCH-BRITE Unitized Wheel, TR, 3" x 1/4" x NH, 2S FIN (DP-UW 890)
- PFERD COMBICLICK® Fiber Disc, 5" Dia. - Aluminum Oxide A, 60 Grit (40102)
- WEILER Grinding Wheel, Type 27, 0.25 in Thick, Zirconia Alumina (58071)
- WIDIA Carbide Bur, Round Nose Tree, 1/2, dbl Cut (M41389)
- WIDIA Carbide Bur, Ball Shape (M40342)
- WIDIA Carbide Bur, Pointed Cone Shape (M40498)
- WIDIA Carbide Bur, Ball, 3/4 In (M41340)
- WIDIA Carbide Bur, Cylindrical End Cut Shape (M41263)
- WIDIA Carbide Bur, Ball Shape (M41326)
- WIDIA Carbide Bur, Cylindrical End Cut Shape (M41252)
- Widia Carbide Burs