Shop All Carbide Burs
Widia
Carbide Bur Aluminum Cut, Rnd Nose, 3/8
Mfr # M40545
Zoro # G1188311
product price: $36.55
/ea
$36.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Single Cut
- Shape Round Nose Tree
- Cutter Dia. 3/8"
- Length of Cut 3/4 in
- Trade Number SF-3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # M40545
- Zoro # G1188311
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 3/8" |
Length of Cut | 3/4 in |
Overall Length | 2 1/2 in |
Shank Size | 1/4" |
Shank Dia. | 1/4 in |
Head Length | 3/4 in |
Head Dia. | 3/8 in |
Details
Cutting Edge Type | Single Cut |
Shape | Round Nose Tree |
Trade Number | SF-3 |
Shank Material | Steel |
Application | Metal Deburring |
Type | Carbide |
Max. RPM | 66,000 |
Item | Carbide Bur |
Head Shape | Tree |
End Type | Radius |
Cut Type | Aluminum |
Description
Carbide Bur, End Type Radius, Cut Type Aluminum, Shank Dia. 1/4 in, Head Dia. 3/8 in, Head Length 3/4 in, Included Angle Not Applicable, Overall Length 2 1/2 in, Trade Number SF-3, Head Shape Tree, System of Measurement Inch, Shank Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES Belt Ao/X Gp 3/8 X 13 120, 3/8" W, 13" L, Aluminum Oxide, 120 Grit, AO/X GP (70062)
- PFERD 1-1/2" Shop Roll - Resin/Resin Light Duty - 50 Yard Roll - Aluminum Oxide - 80 Grit (47153)
- PFERD 5" x .045" Cut-Off Wheel, 7/8" A.H. - SG ALU - Type 27 (63178)
- DIABLO SandNet 5 in. L X 5 in. W 220 Grit Aluminum Oxide Sanding Disc 60 pk (DND050220H60P)
- WIDIA Carbide Bur, Cylindrical Ball, 1/2, dbl Cut (M41299)
- WIDIA Carbide Bur, Pointed Nose Tree Shape (M41431)
- WIDIA Carbide Bur Set, 9 PC (M40588)
- WIDIA Carbide Bur, Cylindrical Ball, 1/4, SGL Cut (M40293)
- WIDIA Carbide Bur, Cylindrical, 1/4, SGL Cut (M40211)
- WIDIA Carbide Bur, Cylindrical, 1/4, dbl End Cut (M41253)
- PFERD Carbide Bur - Tree Shape, CAST Cut - 3/8" x 3/4" x 1/4" Shank - SF-3 (24709)
- Widia Carbide Burs