Shop All Carbide Burs
Widia
Carbide Bur Alum Cut, Included Angle, 1/2
Mfr # M40549
Zoro # G3028645
product price: $67.69
/ea
$67.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutting Edge Type Single Cut
- Shape Included Angle
- Cutter Dia. 1/2"
- Length of Cut 1 1/8 in
- Trade Number SL-4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # M40549
- Zoro # G3028645
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 1/2" |
Length of Cut | 1 1/8 in |
Overall Length | 3 in |
Shank Size | 1/4" |
Shank Dia. | 1/4 in |
Head Length | 1 1/8 in |
Head Dia. | 1/2 in |
Details
Cutting Edge Type | Single Cut |
Shape | Included Angle |
Trade Number | SL-4 |
Application | Metal Deburring |
Max. RPM | 50,000 |
Item | Carbide Bur |
Type | Carbide |
Shank Material | Steel |
Included Angle | 14 Degrees |
End Type | Radius |
Head Shape | Cone |
Cut Type | Aluminum |
Description
Carbide Bur, End Type Radius, Cut Type Aluminum, Shank Dia. 1/4 in, Head Dia. 1/2 in, Head Length 1 1/8 in, Included Angle 14 Degrees , Overall Length 3 in, Trade Number SL-4, Head Shape Cone, System of Measurement Inch, Shank Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 1/4" Dia. SINGLETWIST®® Knot End Brush - .006 CS Wire, 1/4" Shank (83107)
- ZORO SELECT Cup Brush, Knotted, 2-3/4" dia., Arbor Hole (66252839109)
- ECONOLINE Gun Body Only (201757)
- DMT Diamond Bench Stone, ExtraExtra Fine, 8inL (D8EE)
- WIDIA Carbide Bur, Cylindrical Ball Nose Shape (M41308)
- WIDIA Carbide Bur, Cylindrical, 1 In, dbl Cut (M41221)
- WIDIA Carbide Bur, Round Nose Tree, 3/8, dbl Cut (M41385)
- WIDIA Carbide Bur, Cylindrical, 1/4, SGL Cut (M40211)
- WIDIA Carbide Bur, Ball, 3/32 Cut Dia, dbl Cut (M41323)
- WIDIA Carbide Bur, Pointed Cone Shape (M40498)
- COBRA CARBIDE Carbide Burr, Double Cut Shape A Regular Length, SA-1, 1/4 (10075)
- Widia Carbide Burs