Shop All Carbide Burs
Widia
Carbide Bur Alum Cut, End Cut, 3/8
Mfr # M40528
Zoro # G2391103
$30.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutting Edge Type Single Cut
- Shape Cylindrical End Cut
- Cutter Dia. 3/8"
- Length of Cut 3/4 in
- Trade Number SB-3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # M40528
- Zoro # G2391103
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 3/8" |
Length of Cut | 3/4 in |
Overall Length | 2 1/2 in |
Shank Size | 1/4" |
Shank Dia. | 1/4 in |
Head Length | 3/4 in |
Head Dia. | 3/8 in |
Details
Cutting Edge Type | Single Cut |
Shape | Cylindrical End Cut |
Trade Number | SB-3 |
Item | Carbide Bur |
Shank Material | Steel |
Application | Metal Deburring |
Max. RPM | 66,000 |
Type | Carbide |
End Type | Cut |
Cut Type | Aluminum |
Head Shape | Cylinder |
Description
Carbide Bur, End Type Cut, Cut Type Aluminum, Shank Dia. 1/4 in, Head Dia. 3/8 in, Head Length 3/4 in, Included Angle Not Applicable, Overall Length 2 1/2 in, Trade Number SB-3, Head Shape Cylinder, System of Measurement Inch, Shank Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 12" Wire Wheel (09510)
- NORTON ABRASIVES Quick Change Disc, 2 In D, Grit 80, TS (66623335426)
- BRUSH RESEARCH MANUFACTURING 85AY219320AO Abrasive Nylon Brush. For .219" Bore Dia., 320AO, 1" Brush Part, 4" OAL (85AY219320AO)
- WEILER Standard Twist Knot Wire Wheel 4", .020" Bronze, 5/8"-11 UNC Nut (13121)
- WIDIA Carbide Bur, Cylindrical Ball Nose Shape (M41308)
- WIDIA Carbide Bur, Round Nose Tree, 1/4, dbl Cut (M41382)
- WIDIA Carbide Burr, 90 Deg, 1/4 In (M40635)
- WIDIA Carbide Bur, Egg, 1/8 Cut Dia, dbl Cut (M41360)
- WIDIA Carbide Bur, Ball, 3/4 In (M41340)
- WIDIA Carbide Bur, Included Angle, 3/8, dbl Cut (M41467)
- COBRA CARBIDE Carbide Burr, Single Cut Shape M Included Angle 28° Reg. Lgth, SM-4, 3/8 (11411)
- Widia Carbide Burs