Shop All Carbide Burs
Widia
Carbide Bur Alum Cut, End Cut, 1/4
Mfr # M40527
Zoro # G0939075
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Single Cut
- Shape Cylindrical End Cut
- Cutter Dia. 1/4"
- Length of Cut 5/8 in
- Trade Number SB-1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # M40527
- Zoro # G0939075
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 1/4" |
Length of Cut | 5/8 in |
Overall Length | 2 in |
Shank Size | 1/4" |
Shank Dia. | 1/4 in |
Head Dia. | 1/4 in |
Head Length | 5/8 in |
Details
Cutting Edge Type | Single Cut |
Shape | Cylindrical End Cut |
Trade Number | SB-1 |
Application | Metal Deburring |
Shank Material | Steel |
Type | Carbide |
Item | Carbide Bur |
Max. RPM | 70,000 |
End Type | Cut |
Head Shape | Cylinder |
Cut Type | Aluminum |
Description
Carbide Bur, End Type Cut, Cut Type Aluminum, Shank Dia. 1/4 in, Head Dia. 1/4 in, Head Length 5/8 in, Included Angle Not Applicable, Overall Length 2 in, Trade Number SB-1, Head Shape Cylinder, System of Measurement Inch, Shank Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-HONE TOOL GBD31212 FLEX-HONE, 3.500" (89mm) bore, 13.5" OAL, 120 Grit, Silicon Carbide (SC) (GBD31212)
- PFERD Acid Brush - Black Horsehair Fill, 3/4" Width (89604)
- SCOTCH-BRITE Flap Wheel, NonWovn, AO, 3x1.75x1/4 Shk, MED (7100050520)
- NORTON ABRASIVES Sanding Belt, Coated, 2 in W, 72 in L, 40 Grit, Extra Coarse, Ceramic, Blaze R980P, Orange (69957346729)
- WIDIA Carbide Bur, Pointed Cone, 3/8, dbl Cut (M41493)
- WIDIA Carbide Bur, Ball, 3/16 In (M41328)
- WIDIA Carbide Bur, Cylindrical End Cut Shape (M41263)
- WIDIA Carbide Bur, Cylindrical Ball Nose Shape (M41298)
- WIDIA Carbide Bur Sets, 1/2, 8 Pcs (M40594)
- WIDIA Carbide Bur, Flame Shape (M41447)
- DRILL AMERICA 1/8"x1/8" Ball End Carbide Burr 1/8" Shank (DULSD42)
- Widia Carbide Burs