Shop All Carbide Burs
Widia
Carbide Bur Alum Cut, End Cut, 1/2
Mfr # M40529
Zoro # G0644856
product price: $51.19
/ea
$51.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Single Cut
- Shape Cylindrical End Cut
- Cutter Dia. 1/2"
- Length of Cut 1 in
- Trade Number SB-5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # M40529
- Zoro # G0644856
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 1/2" |
Length of Cut | 1 in |
Overall Length | 2 3/4 in |
Shank Size | 1/4" |
Shank Dia. | 1/4 in |
Head Length | 1 in |
Head Dia. | 1/2 in |
Details
Cutting Edge Type | Single Cut |
Shape | Cylindrical End Cut |
Trade Number | SB-5 |
Max. RPM | 50,000 |
Type | Carbide |
Item | Carbide Bur |
Shank Material | Steel |
Application | Metal Deburring |
Cut Type | Aluminum |
End Type | Cut |
Head Shape | Cylinder |
Description
Carbide Bur, End Type Cut, Cut Type Aluminum, Shank Dia. 1/4 in, Head Dia. 1/2 in, Head Length 1 in, Included Angle Not Applicable, Overall Length 2 3/4 in, Trade Number SB-5, Head Shape Cylinder, System of Measurement Inch, Shank Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER CrossFlex Heavy Duty Bore Brush 3-3/4 Diameter 180SC Grit (34271)
- ALC Window Underlay, 12" X 24", PK50 (40253)
- PFERD Carbide Bur - Cone (Pointed), DBL Cut - 1/2" x 1" x 1/4" Shank - SM-5 (25242)
- ZORO SELECT Wire Wheel Brush, 0.009" dia. Wire (66254443004)
- WIDIA Carbide Router, Diamond Cut, 3/8 In (M34841)
- WIDIA Carbide Router, Diamond Cut, 1/4 In (M34832)
- WIDIA Carbide Bur Aluminum Cut, Rnd Nose, 3/8 (M40545)
- WIDIA Carbide Bur, Flame Shape (M41447)
- WIDIA Carbide Burr, 90 Deg, 1/2 In (M40641)
- WIDIA Carbide Bur, Pointed Cone, 3/8, dbl Cut (M41493)
- COBRA CARBIDE Carbide Burr, Single Cut Shape D Regular Length, SD-2, 5/16 (10599)
- Widia Carbide Burs