Shop All Jobber Length Drill Bits
Widia
Carbide 140 Deg. Jobber Length Drill Bit
Mfr # VDS402A06630
Zoro # G2747628
product price: $94.15
/ea
Free Shipping & Returns
$94.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Letter
- Shank Type Straight
- Drill Bit Point Angle 140 Degrees
- Drill Bit Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # VDS402A06630
- Zoro # G2747628
- Country of Origin Germany
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Letter |
Drill Bit Size | G |
Shank Dia. | 5/16 in |
Overall Length | 3 9/16 in |
Flute Length | 2 1/16 in |
Maximum Drilling Depth | 1 11/16 in |
Depth:Dia. Ratio | 5xD |
Depth x Dia. Ratio | 5xD |
Drilling Depth | 43.00mm |
Shank Length | 1 13/32 in |
Drill Length Class | Jobber Length |
Drill Diameter Tolerance | H7 |
Drill Point Length | 0.0440 in |
Description
Jobber Length Drill Bit, Drill Bit Size G, Drill Bit Point Angle 140 Degrees , Carbide, TiAlN, Decimal Equivalent 0.2610, Letter, Drill Bit Point Type Conical Point, Coolant Through, Number of Coolant Holes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Steel Rule, Flexible, 12 In, 16R Grad (C316R-12)
- DRILL AMERICA #10 Solid Carbide Drill Bit (DMOD10)
- STAHLWILLE TOOLS Textile bag for larger torque wrenches 714/100 | 730N/80 | 730/80 Fix | 730N/100 | 730D/100 (81231102)
- KO-KEN Ratchet Handle 20 teeth Short 75mm 1/4 Sq. Drive (2753PS)
- WIDIA 1/8" Carbide 140 Deg. Jobber Length Drill Bit (VDS202A03175)
- WIDIA Drill Bit, 6.00mm Size, 56.00mm Flute (TDS403A06000)
- WIDIA 5/8" Carbide Black/Gold 140 Deg. Jobber Length Drill Bit (TDS413A15875)
- WIDIA Drill Bit, 20.00mm Size, 281.00mm Flute (TDS504A20000)
- WIDIA 6.60mm Carbide 140 Deg. Jobber Length Drill Bit (VDS202A06600)
- WIDIA Drill, ST FL, 7,145MM/.2813/ 5xD CO (TDG532A07145)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TN TiN HSS-CO 8% (M42) RHS/RHC #1 (54011)
- Widia Drill Bits